Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY 16011L Leather Gloves, Size L, Premium, Gauntlet Cuff, Cotton Fleece, Wing Thumb, Gray, 1 Pair | CT2TRV

MCR SAFETY 16011L Leather Gloves, Size L, Premium, Gauntlet Cuff, Cotton Fleece, Wing Thumb, Gray, 1 Pair

Item: CT2TRV Model: 16011LCross Ref: 9MRK4
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeather Gloves
Ansi/isea Abrasion Level4
Ansi/isea Cut LevelNot Rated
Ansi/isea Needlestick ForceNot Tested
Ansi/isea Needlestick Level - Fingertips4
Back ColorGray
Back MaterialCotton Canvas
Color FamilyGray
Cuff StyleGauntlet
Glove CutGunn
Glove Length StyleStandard
Glove MaterialsCowhide
Grade Of LeatherPremium
Leather Glove StyleWork
Liner MaterialCotton Fleece
Liner StyleLined
Mfr. SeriesSidekick 16011 Series
SizeL
Size- AlphaL
Size- Numeric9
Sold AsPair
Thumb StyleWing
Glove Back ColorGray
Glove Back MaterialCotton Canvas
Glove Liner MaterialCotton Fleece

Shipping Info:

Ship weight (kg) 0.3015
Country of OriginCN

Product Variants

ProductModelThumb StyleSizeCuff StyleGrade Of LeatherLeather Coverage StylePalm MaterialFeaturesAnsi/isea Cut LevelPkg. Qty.Price
MCR SAFETY MU3624XXL Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, 3 PPE CAT, 1 Pair | CR8RWG MU3624XXLWing2XLShirred Slip OnPremiumFull LeatherGoat LeatherPadded Palm-1€50.28
MCR SAFETY MU3624GXXL Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, 3 PPE CAT, 1 Pair | CR8RWH MU3624GXXLWing2XLGauntletPremiumFull LeatherGoat LeatherPadded Palm-2€50.28
MCR SAFETY MU3624GKXXL Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, 1 Pair | CR8RWJ MU3624GKXXLWing2XLGauntletPremiumFull LeatherGoat LeatherPadded PalmA42€65.01
MCR SAFETY MU3213DPXXL Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, 1 Pair | CR8RWK MU3213DPXXLKeystone2XLShirred Slip OnStandardFull LeatherCowhide--2€25.77
MCR SAFETY MU3624KXXL Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, 1 Pair | CR8RWL MU3624KXXLWing2XLShirred Slip OnPremiumFull LeatherGoat Leather-A41€56.52
MCR SAFETY MU3213DPXXXL Leather Gloves, 3XL, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, 1 Pair | CR8RWM MU3213DPXXXLKeystone3XLShirred Slip OnStandardFull LeatherCowhide--2€25.04
MCR SAFETY MU3624GL Leather Gloves, Size L, Drivers Glove, Full Leather Leather Coverage, 3 PPE CAT, 1 Pair | CR8RWN MU3624GLWingLGauntletPremiumFull LeatherGoat LeatherPadded Palm-2€50.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY 16011L Leather Gloves, Size L, Premium, Gauntlet Cuff, Cotton Fleece, Wing Thumb, Gray, 1 Pair
€15.65 /unit