Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY 16010S Leather Gloves, Size S, Cowhide, Premium, Glove, Full Finger, Safety Cuff, Beige, 12 PK | CT2UHU

MCR SAFETY 16010S Leather Gloves, Size S, Cowhide, Premium, Glove, Full Finger, Safety Cuff, Beige, 12 PK

Item: CT2UHU Model: 16010SCross Ref: 26K005
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€166.31 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeather Gloves
Back ColorBeige
Back MaterialCotton Canvas
Cuff StyleSafety
Double PalmNo
Finger CoverageFull Finger
Glove CutGunn
Glove StyleLeather
Grade Of LeatherPremium
Hand Protection StyleGlove
Hazard TypeGeneral Purpose
Leather Coverage StyleLeather Palm
Leather Glove StyleWork
Liner MaterialCotton Fleece
Mfr. SeriesSidekick 16010 Series
Oil-resistantNo
Palm ColorGray
Palm MaterialCowhide
Reflective BackingNo
SizeS
Stitching MaterialKevlar
Thumb StyleWing
Glove Back ColorBeige
Glove Back MaterialCotton Canvas
Glove Liner MaterialCotton Fleece
Glove Palm MaterialCowhide
Oil ResistantNo

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelThumb StyleSizeCuff StyleGrade Of LeatherLeather Coverage StylePalm MaterialFeaturesAnsi/isea Cut LevelPkg. Qty.Price
MCR SAFETY MU3624XXL Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, 3 PPE CAT, 1 Pair | CR8RWG MU3624XXLWing2XLShirred Slip OnPremiumFull LeatherGoat LeatherPadded Palm-1€50.28
MCR SAFETY MU3624GXXL Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, 3 PPE CAT, 1 Pair | CR8RWH MU3624GXXLWing2XLGauntletPremiumFull LeatherGoat LeatherPadded Palm-2€50.28
MCR SAFETY MU3624GKXXL Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, 1 Pair | CR8RWJ MU3624GKXXLWing2XLGauntletPremiumFull LeatherGoat LeatherPadded PalmA42€65.01
MCR SAFETY MU3213DPXXL Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, 1 Pair | CR8RWK MU3213DPXXLKeystone2XLShirred Slip OnStandardFull LeatherCowhide--2€25.77
MCR SAFETY MU3624KXXL Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, 1 Pair | CR8RWL MU3624KXXLWing2XLShirred Slip OnPremiumFull LeatherGoat Leather-A41€56.52
MCR SAFETY MU3213DPXXXL Leather Gloves, 3XL, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, 1 Pair | CR8RWM MU3213DPXXXLKeystone3XLShirred Slip OnStandardFull LeatherCowhide--2€25.04
MCR SAFETY MU3624GL Leather Gloves, Size L, Drivers Glove, Full Leather Leather Coverage, 3 PPE CAT, 1 Pair | CR8RWN MU3624GLWingLGauntletPremiumFull LeatherGoat LeatherPadded Palm-2€50.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY 16010S Leather Gloves, Size S, Cowhide, Premium, Glove, Full Finger, Safety Cuff, Beige, 12 PK
€166.31 /pack