Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY 1400KXXL Leather Gloves Cowhide Palm 2XL PR | AG9PTZ 21EY70

MCR SAFETY 1400KXXL Leather Gloves Cowhide Palm 2XL PR

Item: AG9PTZ Model: 1400KXXLCross Ref: 21EY70
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeather Gloves
Ansi/isea Abrasion LevelNot Rated
Ansi/isea Cut LevelA3
Ansi/isea Needlestick ForceNot Tested
Ansi/isea Needlestick Level - FingertipsNot Tested
Back MaterialCotton Canvas
ColorBlue, Gray, Yellow
Color FamilyBlue, Red
CuffSafety
CutGun , Gunn
Cut-resistance CoverageFull
DirectionLeft Hand, Right Hand
Glove MaterialsCowhide
GradeGrade B
HandLeft And Right
IncludesLeather Knuckle Strap
Includes Double PalmNo
Leather Coverage StyleLeather Palm
Leather Glove StyleWork
Leather Palm MaterialCowhide
Leather Palm ProcessSplit
Leather Palm TypeSplit
Liner MaterialKevlar
Palm ColorGray
Size2XL
Size- Numeric11
Sold AsPack Of 12 Pair
Stitching MaterialKevlar
Stitching TypeHigh Strength
Thumb StyleWing
Additional Hazard ProtectionNone
Cuff StyleSafety
Glove Back ColorBlue, Red
Glove Back MaterialCotton Canvas
Glove CutGunn
Glove Liner MaterialKevlar
Glove StyleLeather
Hazard TypeCut-Resistant
Leather GradePremium
Series1400K Series
Size- Alpha2XL
StandardsANSI/ISEA, Conductive Heat Testing Level 4 for applications less than 500° F

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)15.75
Ship length (cm)52.07
Ship width (cm)30.48
Country of OriginCN

Product Variants

ProductModelSizeCutLeather Glove StyleLeather Coverage StyleThumb StyleColorLiner MaterialBack MaterialPrice
MCR SAFETY 1400KL Leather Gloves Cowhide Palm L PR | AH2FVL 26K556 1400KLMGunWorkLeather PalmWingBlue, Gray, YellowKevlarCotton Canvas€18.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY 1400KXXL Leather Gloves Cowhide Palm 2XL PR
€20.51 /unit