Flat Shipping

Flat Shipping at €24.99 + VAT

MCKINNEY 1502 4-1/2 X 4-1/2 26D Hinge Full Mortise Sleeve | AF8EZQ 25HE14

MCKINNEY 1502 4-1/2" X 4-1/2" 26D Hinge Full Mortise Sleeve

Item: AF8EZQ Model: 1502 4-1/2" X 4-1/2" 26DCross Ref: 25HE14
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHinge
Bearing TypeSleeve
ColorChrome
CornersSquare
Door Leaf Width2 1/4"
Door Thickness1 3/4"
FinishSatin Chrome
Frame Leaf Length4 1/2"
Frame Leaf Width2 1/4"
HardwareIncluded
Height4 1/2"
Holes Per Leaf4.0
Hospital TipNo
Leaf Thickness0.19"
MaterialSteel
MountingFull Mortise
Pin MaterialSteel
Pin TypeSpring
Range Of Motion180°
Width4 1/2"

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)6.99
Ship length (cm)15.24
Ship width (cm)8.38
HS code8302104030

Product Variants

ProductModelMountingFinishMaterialHeightFrame Leaf WidthBearing TypeRange Of MotionPin TypePrice
MCKINNEY T4A3386 NRP 4-1/2" X 4-1/2" SS Hinge Full Mortise Sleeve | AF8EZC 25HE02 T4A3386 NRP 4-1/2" X 4-1/2" SSFull MortiseStainless SteelStainless Steel4 1/2"2 1/4"Sleeve270°Non Removable€98.81
MCKINNEY T4A3386-QC12 4-1/2" X 4-1/2" SS NRP Hinge Full Mortise Sleeve | AF8EZD 25HE03 T4A3386-QC12 4-1/2" X 4-1/2" SS NRPFull MortiseStainless SteelStainless Steel4 1/2"2 1/4"Sleeve270°Non Removable€575.70
MCKINNEY TA2714 NRP 4-1/2" X 4-1/2" Hinge Full Mortise Sleeve | AF8EZE 25HE04 TA2714 NRP 4-1/2" X 4-1/2"Full MortiseSatin ChromeSteel4 1/2"2 1/4"Sleeve270°Non Removable€16.25
MCKINNEY HTA2714 4 1/2 X 4 1/2" Hinge Full Mortise Sleeve | AF8EZF 25HE05 HTA2714 4 1/2 X 4 1/2"Full MortiseSatin ChromeSteel4 1/2"2 1/4"Sleeve270°Hospital Tip€43.85
MCKINNEY T4A3786 BB NRP 5" X 4 1/2 Hinge Full Mortise Ball Bearings | AF8EZG 25HE06 T4A3786 BB NRP 5" X 4 1/2Full MortiseSatin ChromeSteel5"2 1/4"Ball270°Non Removable€57.46
MCKINNEY T4A3386 BB NRP 5" X 4 1/2 Hinge Full Mortise Ball Bearings | AF8EZH 25HE07 T4A3386 BB NRP 5" X 4 1/2Full MortiseStainless SteelStainless Steel5"2 1/4"Ball270°Non Removable€110.41
MCKINNEY T4A3786 HD BB 5" X 4 1/2" Hinge Full Mortise Ball Bearings | AF8EZJ 25HE08 T4A3786 HD BB 5" X 4 1/2"Full MortiseSatin ChromeSteel4"2 1/4"Ball270°Removable€51.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCKINNEY 1502 4-1/2" X 4-1/2" 26D Hinge Full Mortise Sleeve
€35.27 /unit