Flat Shipping

Flat Shipping at €24.99 + VAT

MCDONNELL & MILLER FS7-4D Flow Switch, 2-SPDT | CJ2FRE

MCDONNELL & MILLER FS7-4D 119750 Flow Switch, 2-SPDT

Item: CJ2FRE Model: FS7-4DCross Ref: 161U65 / 119750
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,251.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlow Switch
Ac Contact Rating22.2 A @ 240V (Locked Rotor), 3.7 A @ 240V (Full Load), 44.4 A @ 120V (Locked Rotor), 7.4 A @ 120V (Full Load)
Connection Size1 1/4"
Connection TypeNPT
Flow Range4.8-7.7 GPM
Flow Rate - Maximum7.7 GPM
Flow Rate - Minimum4.8 GPM
Flow Switch TypePaddle
For Pipe Size1 1/4"
For Use With Mfr. Model Number119750
Housing MaterialStainless Steel
Max. Flow Rate7.7 GPM
Max. Media Temp.300°F
Media Temp. Range+32°F to +300°F
Min. Ambient Temp.32°F
Min. Flow Rate4.8 GPM
Min. Media Temp.32°F
Overall Height13 3/5"
Overall Length6"
Overall Width2.9"
Set Point ConfigurationAdjustable
Wetted MaterialBrass, Bronze, PTFE, Stainless Steel
Ambient Temperature (minimum)32°F
Connection1 1/4" NPT
Contact Rating (ac)22.2A @ 240V (Locked Rotor), 3.7A @ 240V (Full Load), 44.4A @ 120V (Locked Rotor), 7.4A @ 120V (Full Load)
Flow Rate (maximum)7.7 GPM
Flow Rate (minimum)4.8 GPM
Flow Rate Range4.8-7.7 GPM
Flow-switch TypePaddle
Housing/body MaterialStainless Steel
Media Temperature (maximum)300°F
Media Temperature (minimum)32°F
StandardsCULUS APPROVED
Switch TypeSPDT
Wetted MaterialBrass, Bronze, PTFE, Stainless Steel

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)34.54
Ship length (cm)15.24
Ship width (cm)7.37
Country of OriginUS

Product Variants

ProductModelConnection SizeFor Pipe SizeMin. Flow RateMax. Flow RateHousing MaterialSwitch EnclosureMedia Temp. RangeOverall HeightPrice
MCDONNELL & MILLER FS4-3DS Flow Switch | CJ2FQX FS4-3DS1"1"6 GPM10.2 GPM--32°F8 2/5"€1,552.64
MCDONNELL & MILLER FS4-3S Flow Switch | CJ2FQY FS4-3S1"1"6 GPM10.2 GPMStainless Steel-+32°F to +300°F8 2/5"€1,045.55
MCDONNELL & MILLER FS4-3RP-T Flow Switch | CJ2FQZ FS4-3RP-T1"1"6 GPM10.2 GPM--+32°F to +300°F8 2/5"€518.34
MCDONNELL & MILLER FS4-3T3-3/4 Flow Switch, 3/4 Inch Size, Low Flow, SPDT | CJ2FRA FS4-3T3-3/43/4"3/4"2 GPM4.5 GPM--32°F6.9"€657.08
MCDONNELL & MILLER FS5-D-3/4 Flow Switch, 3/4 Inch Size, SPDT Switch | CJ2FRB FS5-D-3/43/4"3/4"1.5 GPM15 GPMBrass-32°F5.1"€877.76
MCDONNELL & MILLER FS4-3D Flow Switch, 1 Inch with 2-Speed T Switches | CJ2FRC FS4-3D1"1"6 GPM10.2 GPM--+32°F to +300°F8 2/5"€610.23
MCDONNELL & MILLER FS7-4SE Flow Switch, 1-1/4 Inch Size, SPDT | CJ2FRD FS7-4SE1 1/4"1 1/4"4.8 GPM7.7 GPMBrassNEMA 7/9+32°F to +300°F13 4/5"€2,391.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCDONNELL & MILLER FS7-4D 119750 Flow Switch, 2-SPDT
€1,251.06 /unit