Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MAYHEW 75127 Pinch Point Bar 20 In | AE8KFT 6DKE6

MAYHEW TOOLS 75127 Pinch Point Bar 20 In

Item: AE8KFT Model: 75127Cross Ref: 6DKE6
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€61.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPinch Point Bar
ColorGray
Diameter3/4"
MaterialCV Steel
Overall Length20"
Overall Width3/4"
Pry Bar Sub-categoryPinch Bars
Tether CapableNot Tether Capable
Thickness3/4"

Shipping Info:

Ship weight (kg) 1.0575
Ship height (cm)2.54
Ship length (cm)50.8
Ship width (cm)2.54
HS code8205595560
Country of OriginUS

Product Variants

ProductModelOverall LengthDiameterPrice
MAYHEW 75125 Pinch Point Bar 14 In | AE8KFQ 6DKE4 7512514"5/8"€22.45
MAYHEW 75126 Pinch Point Bar 16 In | AE8KFR 6DKE5 7512616"5/8"€31.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAYHEW TOOLS 75127 Pinch Point Bar 20 In
€61.31 /unit