Flat Shipping

Flat Shipping at €24.99 + VAT

MAYHEW 66004 Hollow Punch Set, 3 To 30 mm, 16 Pieces | AE2DBJ 4WME7

MAYHEW TOOLS 66004 Hollow Punch Set, 3 To 30 mm, 16 Pieces

Item: AE2DBJ Model: 66004Cross Ref: 4WME7
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€249.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHollow Punch Set
Length9"
MaterialAlloy Steel
Number Of Pieces16
Tether CapableNot Tether Capable
Container TypeCase
Grip StyleKnurled
Material ApplicationsCloth, Gasket Metal, Leather, Light Sheet Metal, Vinyl
Measurement TypeMetric
Overall Length1/2", 3/4", 1", 4 3/4"
Punch TypeHollow Punch
Tether ReadyNo

Shipping Info:

Ship weight (kg) 1.0845
Ship height (cm)4.83
Ship length (cm)22.86
Ship width (cm)19.81
HS code8205595560
Country of OriginFR

Product Details:

    • Punch Piece Design (1-Piece Design)

Product Variants

ProductModelNumber Of PiecesMaterialTether CapablePrice
MAYHEW 66008 Hollow Punch Set, Sae Alloy, 11 Pieces | AB7WCZ 24D580 6600811Tool Steel AlloyNot Tether Capable€228.87
MAYHEW 66012 Hollow Punch Set, Sae Alloy, 10 Pieces | AB7WDA 24D581 6601210Tool Steel AlloyNot Tether Capable€169.42
MAYHEW 66080 Hollow Punch Set, Sae Alloy, 28 Pieces | AB7WDB 24D582 6608028Tool Steel AlloyNot Tether Capable€811.06
MAYHEW 66016 Hollow Punch Set, Sae Alloy, 36 Pieces | AB7WDC 24D583 6601636Tool Steel AlloyNot Tether Capable€1,297.63
MAYHEW 66010 Hollow Punch Set, Metric Alloy, 11 Pieces | AB7WDD 24D584 6601011Tool Steel AlloyNot Tether Capable€242.44
MAYHEW 66006 Hollow Punch Set, Metric Alloy, 31 Pieces | AB7WDE 24D585 6600631Tool Steel AlloyNot Tether Capable€773.82
MAYHEW 66000 Hollow Punch Set, 9 Inch Size, 16 Pieces | AE4RJL 5MM17 6600016Alloy SteelNot Tether Capable€321.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAYHEW TOOLS 66004 Hollow Punch Set, 3 To 30 mm, 16 Pieces
€249.41 /unit