Item | Roll Pin Punch Set |
Length | 2 3/4" to 6" |
Material | Steel |
Number Of Pieces | 12 |
Sizes Included | #1 x 1/16", #2 x 5/64", #3 x 3/32", #4 x 1/8", #5 x 5/32", #6 x 3/16", #7 x 7/32", #8 x 1/4", #9 x 5/16", #10 x 3/8", #11 x 7/16", #12 x 1/2" |
Tether Capable | Not Tether Capable |
Includes | 1/2" x 6", 1/4" x 5-1/2", 1/8" x 4", 3/16" x 4-1/2", 3/32" x 3-1/2", 3/8" x 6", 5/16" x 6", 5/32" x 4-1/2", 5/64" x 3-1/4", 7/16" x 6", 7/32" x 5", Pilot Punch: 1/16" x 2-3/4 in |
Measurement Type | SAE |
Overall Length | 2 3/4", 3 1/4", 3 1/2", 4", 4 1/2", 5", 5 1/2", 6" |
Punch Taper Length | 1", 1-1/2", 2", 2-1/2", 3", 4" |
Punch Type | Pilot Punch |
Set Type | Punch Set |
Tether Ready | No |
Tip Diameter | 3/32", 1/16", 5/64", 1/8", 5/32", 3/16", 1/4", 5/16", 7/16", 1/2" |