Flat Shipping

Flat Shipping at €24.99 + VAT

MAYHEW 60003 Mini-hook And Pick Set 4 Pc | AC2JAB 2KKV4

MAYHEW TOOLS 60003 Mini-hook And Pick Set 4 Pc

Item: AC2JAB Model: 60003Cross Ref: 2KKV4
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item4-Pc. Mini Hook and Pick Set
FinishBlack Oxide
HandleErgonomic
Handle Dia.1/2"
HeadBlack Oxide
Magnet EndNo
Overall Length6 1/2"
Tip MaterialHardened And Tempered Steel
Handle StyleErgonomic
Number Of Pieces4
Tip StyleHook

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.79
Ship length (cm)22.1
Ship width (cm)13.72
HS code8205595560
Country of OriginTW

Product Details:

    • Replaceable Tip (No)
    • Threaded Points (No)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAYHEW TOOLS 60003 Mini-hook And Pick Set 4 Pc
€16.90 /unit