Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MAYHEW 50577 Hollow Punch Round Steel 48mm x 1-11/16 In | AB7WFD 24D631

MAYHEW TOOLS 50577 Hollow Punch Round Steel 48mm x 1-11/16 In

Item: AB7WFD Model: 50577Cross Ref: 24D631
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€54.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHollow Punch
ConstructionBlack Oxide Alloy Steel
DesignRound
Length1.688"
MaterialAlloy Steel
Tether CapableNot Tether Capable
Tip Size48 mm

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)12.45
Ship length (cm)33.27
Ship width (cm)17.27
HS code8205595560
Country of OriginFR

Product Details:

    • Characteristics: Dual Cutting Heads

Product Variants

ProductModelTip SizeMaterialConstructionDesignTether CapablePrice
MAYHEW 50550 Hollow Punch Round Steel 2mm x 1-1/8 In | AB7WEE 24D609 505502 mmAlloy SteelBlack Oxide Alloy SteelRoundNot Tether Capable€21.31
MAYHEW 50551 Hollow Punch Round Steel 3mm x 1-1/8 In | AB7WEF 24D610 505513 mmAlloy SteelBlack Oxide Alloy SteelRoundNot Tether Capable€21.07
MAYHEW 50553 Hollow Punch Round Steel 5mm x 1-1/8 In | AB7WEG 24D611 505535 mmAlloy SteelBlack Oxide Alloy SteelRoundNot Tether Capable€22.03
MAYHEW 50555 Hollow Punch Round Steel 7mm x 1-1/8 In | AB7WEH 24D612 505557 mmAlloy SteelBlack Oxide Alloy SteelRoundNot Tether Capable€21.82
MAYHEW 50556 Hollow Punch Round Steel 8mm x 1-1/8 In | AB7WEJ 24D613 505568 mmAlloy SteelBlack Oxide Alloy SteelRoundNot Tether Capable€22.35
MAYHEW 50558 Hollow Punch Round Steel 10mm x 1-1/8 In | AB7WEK 24D614 5055810 mmAlloy SteelBlack Oxide Alloy SteelRoundNot Tether Capable€22.28
MAYHEW 50559 Hollow Punch Round Steel 12mm x 1-1/8 In | AB7WEL 24D615 5055912 mmAlloy SteelBlack Oxide Alloy SteelRoundNot Tether Capable€22.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAYHEW TOOLS 50577 Hollow Punch Round Steel 48mm x 1-11/16 In
€54.08 /unit