Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MAYHEW 21100 Pin Punch 6 Inch Length 3/16 Inch Tip Steel BO | AH9UFY 41GK40

MAYHEW TOOLS 21100 Pin Punch 6 Inch Length 3/16 Inch Tip Steel BO

Item: AH9UFY Model: 21100Cross Ref: 41GK40
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€13.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPin Punch
ConstructionSteel
Hex Size0.5"
Length6"
Tether CapableNot Tether Capable
MaterialSteel
Measurement TypeSAE
Overall Length6"
Punch TypePin Punch
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.1305
Ship height (cm)1.27
Ship length (cm)15.24
Ship width (cm)1.27
Country of OriginUS

Product Details:

    • Characteristics: Black Oxide Finish

Product Variants

ProductModelTip SizeHex SizeHexConstructionTether CapableDesignPrice
MAYHEW 21401 Pin Punch Black 1/2 Inch Tip 3/4 x 10 Inch | AF7RJW 22KK71 214011/2"-3/4"SteelNot Tether Capable-€19.45
MAYHEW 21500 Pin Punch Black 1/8 Inch Tip 5/16 x 8 Inch | AF7RJX 22KK72 215001/8"-0.312"SteelNot Tether Capable-€12.86
MAYHEW 21707 Pin Punch Steel 4 Inch Length 1/4 Inch Tip | AH8CUY 38GN97 21707-0.375"-SteelNot Tether Capable-€7.77
MAYHEW 71501 Pin Punch Steel 7-7/8 Inch Length 3/16 Inch Tip | AH8CUZ 38GN98 71501-0.375"-SteelNot Tether Capable-€11.04
MAYHEW 71500 Pin Punch Steel 7-7/8 Inch Length 1/8 Inch Tip | AH8CVF 38GP05 71500-0.3125"-SteelNot Tether Capable-€10.81
MAYHEW 71504 Pin Punch Steel 7-7/8 Inch Length 3/8 Inch Tip | AH8CVK 38GP09 71504-0.5"-SteelNot Tether Capable-€10.52
MAYHEW 71503 Pin Punch Steel 7-7/8 Inch Length 5/16 Inch Tip | AH8CVL 38GP10 71503-0.4375"-SteelNot Tether Capable-€11.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAYHEW TOOLS 21100 Pin Punch 6 Inch Length 3/16 Inch Tip Steel BO
€13.50 /unit