Flat Shipping

Flat Shipping at €24.99 + VAT

MAYHEW 10600 Diamond Point Chisel 1/8 Inch x 5 Inch | AB6VJH 22KK55

MAYHEW TOOLS 10600 Diamond Point Chisel 1/8 Inch x 5 Inch

Item: AB6VJH Model: 10600Cross Ref: 22KK55
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDiamond Point Chisel
Hex Size0.312"
Length5"
MaterialSteel
Number Of Pieces1
StyleDiamond Point
Tether CapableNot Tether Capable
Tip Size1/8"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)3.81
Ship length (cm)17.78
Ship width (cm)3.81
HS code8205300000
Country of OriginUS

Product Details:

    • Characteristics: Black Oxide Finish

Product Variants

ProductModelTip SizeMaterialNumber Of PiecesTether CapableStylePrice
MAYHEW 10605MAY Diamond Point Chisel 1/2 Inch x 7 Inch | AF7RJN 22KK56 10605MAY1/2"Steel1Not Tether CapableDiamond Point€25.61
MAYHEW 10604 Diamond Point Chisel 3/8 Inch x 7 Inch Steel | AH9UEJ 41GK04 106043/8"Steel1Not Tether Capable-€23.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAYHEW TOOLS 10600 Diamond Point Chisel 1/8 Inch x 5 Inch
€7.27 /unit