Flat Shipping

Flat Shipping at €24.99 + VAT

MAXXIMA MLS-2436Y Strip Light Self Adhesive 24 Inch Amber | AB6WML 22N657

MAXXIMA MLS-2436Y Strip Light Self Adhesive 24 Inch Amber

Item: AB6WML Model: MLS-2436YCross Ref: 22N657
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€46.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrip Light
Amps710 mA
Bulb TypeLED
ColorAmber
Depth1/5"
Diameter1/2"
Lamp Life100000 hrs.
Length24"
MaterialPVC, Silicone
Mounting TypeSelf Adhesive
Number Of Bulbs36
ShapeOdd
Termination TypeBlunt Cut Wires
TypeSelf Adhesive
Voltage12.8V
Current0.7A
Electrical ConnectionBlunt Cut Leads
FeaturesWire Strain Relief
IncludesMounting Kit
Ip RatingIP68
Light ColorAmber
Light TypeFlexible Strip Light
Lighting TechnologyLED
Manufacturer Warranty5 yrs.
Mount StyleSurface
Mount TypeAdhesive
Operating Voltage12.8V DC
Overall Height3/16"
Overall Length24"
Overall Width1/2"
SeriesMLS Series
Use LocationInterior

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.27
Ship length (cm)20.32
Ship width (cm)14.27
HS code8512202080
Country of OriginTW

Product Variants

ProductModelAmpsNumber Of BulbsShapeDiameterMounting TypeMaterialDepthTermination TypePrice
MAXXIMA MLS-1827Y Strip Light Self Adhesive 18 Inch Amber | AB6WMG 22N652 MLS-1827Y560 mA27Odd1/2"Self AdhesivePVC, Silicone1/5"Blunt Cut Wires€30.78
MAXXIMA MLS-1827R Strip Light Self Adhesive 18 Inch Red | AB6WMH 22N653 MLS-1827R560 mA27Odd1/2"Self AdhesivePVC, Silicone1/5"Blunt Cut Wires€30.59
MAXXIMA MLS-1827BL Strip Light Self Adhesive 18 Inch Blue | AB6WMJ 22N654 MLS-1827BL560 mA27Odd1/2"Self AdhesivePVC, Silicone1/5"Blunt Cut Wires€30.90
MAXXIMA MLS-2436BL Strip Light Self Adhesive 24 Inch Blue | AB6WMK 22N655 MLS-2436BL710 mA36Odd1/2"Self AdhesivePVC, Silicone1/5"Blunt Cut Wires€44.21
MAXXIMA MLS-2436WW-A Strip Light Self Adhesive 24 Inch White | AB6WMM 22N658 MLS-2436WW-A710 mA36Odd1/2"Self AdhesivePVC, Silicone1/5"Blunt Cut Wires€43.96
MAXXIMA MLS-3654BL Strip Light Self Adhesive 36 Inch Blue | AB6WMN 22N659 MLS-3654BL1110 mA54Odd1/2"Self AdhesivePVC, Silicone1/5"Blunt Cut Wires€55.25
MAXXIMA MLS-3654R Strip Light Self Adhesive 36 Inch Red | AB6WMP 22N660 MLS-3654R1110 mA54Odd1/2"Self AdhesivePVC, Silicone1/5"Blunt Cut Wires€56.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAXXIMA MLS-2436Y Strip Light Self Adhesive 24 Inch Amber
€46.02 /unit