Flat Shipping

Flat Shipping at €24.99 + VAT

MAXXIMA M63350R Stop/Tail/Turn Oval Red | AH3CFW 31DG18

MAXXIMA M63350R Stop/Tail/Turn Oval Red

Item: AH3CFW Model: M63350RCross Ref: 31DG18
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStop/Tail/Turn
Amps Drawn0.3A
Base MaterialPolycarbonate
ColorRed
Depth2/5"
Housing MaterialPolycarbonate
Lamp TypeLED
Length6 1/2"
Lens DesignOval
Lens MaterialPolycarbonate
Mounting TypeGrommets, Surface
Power Source12V DC
Current230 mA
Electrical ConnectionWire Leads
FeaturesSealed Unit
IncludesScrews
Installation TypePermanent
Ip RatingIP67
Lens ColorRed
Light TypeStop Light
Lighting TechnologyLED
Manufacturer Warranty5 yrs.
Mount StyleSurface
Mount TypeGrommet
Number Of Bulbs14
Operating Voltage12.8V DC
Overall Depth3/8"
Overall Height2 5/16"
Overall Width6 1/2"
ShapeOval
StandardsDOT COMPLIANT, SAE J1395, SAE J1398, SAE J585E

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)12.7
Ship length (cm)7.62
Ship width (cm)20.32
Country of OriginTW

Product Variants

ProductModelColorLamp TypePower SourceHousing MaterialMounting TypeAmps DrawnLens DesignLens MaterialPrice
MAXXIMA M63350Y Stop/Tail/Turn Oval Amber | AH3CFX 31DG19 M63350YAmberLED12V DCPolycarbonateGrommets, Surface0.3AOvalPolycarbonate€25.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAXXIMA M63350R Stop/Tail/Turn Oval Red
€28.76 /unit