Flat Shipping

Flat Shipping at €24.99 + VAT

MAXPURE TEG7S6L3.0-PM Short Outlet Tee, 316L Stainless Steel, Clamp x Clamp x Clamp | CT2LLR

MAXPURE TEG7S6L3.0-PM Short Outlet Tee, 316L Stainless Steel, Clamp x Clamp x Clamp

Item: CT2LLR Model: TEG7S6L3.0-PMCross Ref: 792MZ2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€732.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTee
ApplicationActive Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care
ColorSilver
Exterior Finish32 RA
Exterior Smoothness32µin.
Fitting Side A Connection TypeClamp
Fitting Side A Tube Outer Diameter3"
Fitting Side B Connection TypeClamp
Fitting Side B Tube Outer Diameter3"
Fitting Side C Connection TypeClamp
Fitting Side C Tube Outer Diameter3"
GradeGrade 316L
Interior FinishElectro Polished
Interior Smoothness15µin.
MaterialStainless Steel
Overall Length7 3/4"
Resistance PropertiesCorrosion Resistant
Specific Fitting ShapeShort Outlet Tee
Wall Thickness0.065"
Fitting MaterialStainless Steel
Fitting Wall Thickness0.065"
Material Grade316L
StandardsASME BPE

Shipping Info:

Ship weight (kg) 0.8366
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWall ThicknessOverall LengthSpecific Fitting ShapeExterior FinishFitting Side A Connection TypeFitting Side A Tube Outer DiameterFitting Side B Connection TypeFitting Side B Tube Outer DiameterPrice
MAXPURE TEG7S6L6.0-PM Short Outlet Tee, 316L Stainless Steel, Clamp x Clamp x Clamp | CT2LLD TEG7S6L6.0-PM0.109"14 1/4"Short Outlet Tee32 RAClamp6"Clamp6"€5,127.88
MAXPURE TEG7S6L3.0-PD Short Outlet Tee, 316L Stainless Steel, Clamp x Clamp x Clamp | CT2LLE TEG7S6L3.0-PD0.065"7 3/4"Short Outlet TeeLight PolishClamp3"Clamp3"€551.54
MAXPURE TEG7S6L4.0-PL Short Outlet Tee, 316L Stainless Steel, Clamp x Clamp x Clamp | CT2LLF TEG7S6L4.0-PL0.083"9 1/2"Short Outlet Tee32 RAClamp4"Clamp4"€1,060.09
MAXPURE TEG7S6L.5-PC Short Outlet Tee, 316L Stainless Steel, Clamp x Clamp x Clamp | CT2LLG TEG7S6L.5-PC0.065"4 1/2"Short Outlet TeeLight PolishClamp1/2"Clamp1/2"€174.56
MAXPURE TEG7S6L2.0-PD Short Outlet Tee, 316L Stainless Steel, Clamp x Clamp x Clamp | CT2LLH TEG7S6L2.0-PD0.065"6 3/4"Short Outlet TeeLight PolishClamp2"Clamp2"€209.19
MAXPURE TEG7S6L2.0-PM Short Outlet Tee, 316L Stainless Steel, Clamp x Clamp x Clamp | CT2LLJ TEG7S6L2.0-PM0.065"6 3/4"Short Outlet Tee32 RAClamp2"Clamp2"€234.94
MAXPURE TEG7S6L4.0-PD Short Outlet Tee, 316L Stainless Steel, Clamp x Clamp x Clamp | CT2LLK TEG7S6L4.0-PD0.083"9 1/2"Short Outlet TeeLight PolishClamp4"Clamp4"€1,042.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAXPURE TEG7S6L3.0-PM Short Outlet Tee, 316L Stainless Steel, Clamp x Clamp x Clamp
€732.05 /unit