Flat Shipping

Flat Shipping at €24.99 + VAT

MAXPURE TEG76L.75-PM Equal Tee T316l Stainless Steel Clamp | AA2THV 11A381

MAXPURE TEG76L.75-PM Equal Tee T316l Stainless Steel Clamp

Item: AA2THV Model: TEG76L.75-PMCross Ref: 11A381
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemEqual Tee
Connection TypeClamp
Tube Size3/4"
Wall Thickness0.083" x 0.065"
ApplicationActive Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care
Exterior Finish32 RA
Fitting MaterialStainless Steel
Fitting Side A Connection TypeClamp
Fitting Side A Tube Outer Diameter3/4"
Fitting Side B Connection TypeClamp
Fitting Side B Tube Outer Diameter3/4"
Fitting Side C Connection TypeClamp
Fitting Side C Tube Outer Diameter3/4"
Material Grade316L
Overall Length5"
Specific Fitting ShapeTee
StandardsASME BPE, ASTM A269/A270-S2

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)10.16
HS code7307230000
Country of OriginIL

Product Variants

ProductModelTube SizeConnection TypeWall ThicknessPrice
MAXPURE TE7WWW6L.75-PL Equal Tee T316l Stainless Steel 3/4 Inch | AA2TGX 11A360 TE7WWW6L.75-PL3/4"Orbital Weld0.065"€113.23
MAXPURE TE7WWW6L.75-PM Equal Tee T316l Stainless Steel 3/4 Inch | AA2TGY 11A361 TE7WWW6L.75-PM3/4"Orbital Weld0.065"€132.29
MAXPURE TE7WWW6L1.0-PL Equal Tee T316l Stainless Steel 1 Inch | AA2TGZ 11A362 TE7WWW6L1.0-PL1"Orbital Weld0.065"€98.83
MAXPURE TE7WWW6L1.0-PM Equal Tee T316l Stainless Steel 1 Inch | AA2THA 11A363 TE7WWW6L1.0-PM1"Orbital Weld0.065"€112.96
MAXPURE TE7WWW6L1.5-PL Tee Equal 1-1/2 Inch Orbital Weld Ss | AA2THB 11A364 TE7WWW6L1.5-PL1 1/2"Orbital Weld0.065"€95.01
MAXPURE TE7WWW6L1.5-PM Tee Equal 1-1/2 Inch Orbital Weld Ss | AA2THC 11A365 TE7WWW6L1.5-PM1 1/2"Orbital Weld0.065"€114.60
MAXPURE TE7WWW6L2.0-PL Equal Tee T316l Stainless Steel 2 Inch | AA2THD 11A366 TE7WWW6L2.0-PL2"Orbital Weld0.065"€121.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAXPURE TEG76L.75-PM Equal Tee T316l Stainless Steel Clamp