Flat Shipping

Flat Shipping at €24.99 + VAT

MAXPURE TEG14RT6L1.0-PM Straight Adapter, 316L Stainless Steel, Clamp x Rubber Hose Barb | CT2KTD

MAXPURE TEG14RT6L1.0-PM Straight Adapter, 316L Stainless Steel, Clamp x Rubber Hose Barb

Item: CT2KTD Model: TEG14RT6L1.0-PMCross Ref: 792M12
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€142.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
ApplicationActive Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care
ColorSilver
Exterior Finish32 RA
Exterior Smoothness32µin.
Fitting Side A Connection TypeClamp
Fitting Side A Pipe Size1"
Fitting Side A Tube Outer Diameter1"
Fitting Side B Connection TypeRubber Hose Barb
Fitting Side B Pipe Size1"
Fitting Side B Tube Outer Diameter1"
GradeGrade 316L
Interior FinishElectro Polished
Interior Smoothness15µin.
MaterialStainless Steel
Overall Length1.688"
Resistance PropertiesCorrosion Resistant
Specific Fitting ShapeStraight Adapter
Wall Thickness0.065"
Fitting MaterialStainless Steel
Fitting Wall Thickness0.065"
Material Grade316L
StandardsASME BPE

Shipping Info:

Ship weight (kg) 0.1053
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWall ThicknessSpecific Fitting ShapeExterior FinishFitting Side A Connection TypeFitting Side A Tube Outer DiameterFitting Side B Connection TypeInterior SmoothnessOverall LengthPrice
MAXPURE TE2C6L1.5-PC Elbow Adapter, 316L Stainless Steel, Orbital Weld X Clamp, 1 1/2 Inch X 1 1/2 Inch Tube Od | CT2KPN TE2C6L1.5-PC0.065"Elbow AdapterLight PolishOrbital Weld1 1/2"Clamp20µin.-€108.03
MAXPURE TE2C6L1.5-PD Elbow Adapter, 316L Stainless Steel, Orbital Weld X Clamp, 1 1/2 Inch X 1 1/2 Inch Tube Od | CT2KPP TE2C6L1.5-PD0.065"Elbow AdapterLight PolishOrbital Weld1 1/2"Clamp15µin.-€129.01
MAXPURE TE2C6L1.0-PC Elbow Adapter, 316L Stainless Steel, Orbital Weld X Clamp, 1 Inch X 1 Inch Tube Od | CT2KPQ TE2C6L1.0-PC0.065"Elbow AdapterLight PolishOrbital Weld1"Clamp20µin.-€86.43
MAXPURE TE2C6L.5-PC Elbow Adapter, 316L Stainless Steel, Orbital Weld X Clamp, 1/2 Inch X 1/2 Inch Tube Od | CT2KPR TE2C6L.5-PC0.065"Elbow AdapterLight PolishOrbital Weld1/2"Clamp20µin.-€117.70
MAXPURE TE2C6L.5-PD Elbow Adapter, 316L Stainless Steel, Orbital Weld X Clamp, 1/2 Inch X 1/2 Inch Tube Od | CT2KPT TE2C6L.5-PD0.065"Elbow AdapterLight PolishOrbital Weld1/2"Clamp15µin.-€135.82
MAXPURE TE2C6L2.5-PM Elbow Adapter, 316L Stainless Steel, Orbital Weld X Clamp, 2 1/2 Inch X 2 1/2 Inch Tube Od | CT2KPU TE2C6L2.5-PM0.065"Elbow Adapter32 RAOrbital Weld2 1/2"Clamp15µin.-€275.95
MAXPURE TE2C6L2.5-PC Elbow Adapter, 316L Stainless Steel, Orbital Weld X Clamp, 2 1/2 Inch X 2 1/2 Inch Tube Od | CT2KPV TE2C6L2.5-PC0.065"Elbow AdapterLight PolishOrbital Weld2 1/2"Clamp20µin.-€210.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAXPURE TEG14RT6L1.0-PM Straight Adapter, 316L Stainless Steel, Clamp x Rubber Hose Barb
€142.06 /unit