Flat Shipping

Flat Shipping at €24.99 + VAT

MAXPURE TE7RWWCS6L4.0X.5-PL Short Outlet Reducing Tee, 316L Stainless Steel, Orbital Weld x Orbital Weld x Clamp | CT2LZN

MAXPURE TE7RWWCS6L4.0X.5-PL Short Outlet Reducing Tee, 316L Stainless Steel, Orbital Weld x Orbital Weld x Clamp

Item: CT2LZN Model: TE7RWWCS6L4.0X.5-PLCross Ref: 792L68
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€842.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Tee
ApplicationActive Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care
ColorSilver
Exterior Finish32 RA
Exterior Smoothness32µin.
Fitting Side A Connection TypeOrbital Weld
Fitting Side A Tube Outer Diameter4"
Fitting Side B Connection TypeOrbital Weld
Fitting Side B Tube Outer Diameter4"
Fitting Side C Connection TypeClamp
Fitting Side C Tube Outer Diameter1/2"
GradeGrade 316L
Interior FinishElectro Polished
Interior Smoothness20µin.
MaterialStainless Steel
Overall Length4 1/4"
Resistance PropertiesCorrosion Resistant
Specific Fitting ShapeShort Outlet Reducing Tee
Wall Thickness0.083"
Fitting MaterialStainless Steel
Fitting Wall Thickness0.083"
Material Grade316L
StandardsASME BPE

Shipping Info:

Ship weight (kg) 0.9504
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWall ThicknessOverall LengthSpecific Fitting ShapeExterior FinishFitting Side A Tube Outer DiameterFitting Side B Tube Outer DiameterInterior SmoothnessFitting Side C Connection TypePrice
MAXPURE TE7RWWW6L2.5X.75-PD Reducing Tee, 316L Stainless Steel, Orbital Weld X Orbital Weld X Orbital Weld | CT2LUH TE7RWWW6L2.5X.75-PD0.065"6 1/4"Reducing TeeLight Polish2 1/2"2 1/2"15µin.Orbital Weld€304.14
MAXPURE TE7RWWW6L2.5X1.0-PC Reducing Tee, 316L Stainless Steel, Orbital Weld X Orbital Weld X Orbital Weld | CT2LUJ TE7RWWW6L2.5X1.0-PC0.065"6 1/4"Reducing TeeLight Polish2 1/2"2 1/2"20µin.Orbital Weld€255.51
MAXPURE TE7RWWW6L3.0X.75-PM Reducing Tee, 316L Stainless Steel, Orbital Weld X Orbital Weld X Orbital Weld | CT2LUK TE7RWWW6L3.0X.75-PM0.065"6 3/4"Reducing Tee32 RA3"3"15µin.Orbital Weld€558.96
MAXPURE TE7RWWW6L4.0X2.0-PC Reducing Tee, 316L Stainless Steel, Orbital Weld X Orbital Weld X Orbital Weld | CT2LUL TE7RWWW6L4.0X2.0-PC0.083"8 1/4"Reducing TeeLight Polish4"4"20µin.Orbital Weld€650.03
MAXPURE TE7RWWW6L2.0X.5-PM Reducing Tee, 316L Stainless Steel, Orbital Weld X Orbital Weld X Orbital Weld | CT2LUM TE7RWWW6L2.0X.5-PM0.065"5 3/4"Reducing Tee32 RA2"2"15µin.Orbital Weld€269.57
MAXPURE TE7RWWW6L3.0X.75-PL Reducing Tee, 316L Stainless Steel, Orbital Weld X Orbital Weld X Orbital Weld | CT2LUN TE7RWWW6L3.0X.75-PL0.065"6 3/4"Reducing Tee32 RA3"3"20µin.Orbital Weld€491.57
MAXPURE TE7RWWW6L4.0X1.0-PC Reducing Tee, 316L Stainless Steel, Orbital Weld X Orbital Weld X Orbital Weld | CT2LUP TE7RWWW6L4.0X1.0-PC0.083"8 1/4"Reducing TeeLight Polish4"4"20µin.Orbital Weld€650.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAXPURE TE7RWWCS6L4.0X.5-PL Short Outlet Reducing Tee, 316L Stainless Steel, Orbital Weld x Orbital Weld x Clamp
€842.75 /unit