Flat Shipping

Flat Shipping at €24.99 + VAT

MAXPURE TE2C926L1.0-PM Elbow, 316L Stainless Steel, Clamp X Orbital Weld, 1 Inch X 1 Inch Tube Od, 32 Ra | CT2LBT

MAXPURE TE2C926L1.0-PM Elbow, 316L Stainless Steel, Clamp X Orbital Weld, 1 Inch X 1 Inch Tube Od, 32 Ra

Item: CT2LBT Model: TE2C926L1.0-PMCross Ref: 792PV0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€447.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow
ApplicationActive Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care
ColorSilver
Exterior Finish32 RA
Exterior Smoothness32µin.
Fitting Side A Connection TypeClamp
Fitting Side A Tube Outer Diameter1"
Fitting Side B Connection TypeOrbital Weld
Fitting Side B Tube Outer Diameter1"
GradeGrade 316L
Interior FinishElectro Polished
Interior Smoothness15µin.
MaterialStainless Steel
Resistance PropertiesCorrosion Resistant
Specific Fitting Angle92°
Specific Fitting ShapeElbow
Wall Thickness0.065"
Fitting MaterialStainless Steel
Fitting Wall Thickness0.065"
Material Grade316L
StandardsASME BPE

Shipping Info:

Ship weight (kg) 0.1733
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWall ThicknessExterior FinishFitting Side A Connection TypeFitting Side A Tube Outer DiameterFitting Side B Connection TypeFitting Side B Tube Outer DiameterInterior SmoothnessSpecific Fitting AnglePrice
MAXPURE TEG2K6L1.5-PM Elbow, 316L Stainless Steel, Clamp X Clamp, 1 1/2 Inch X 1 1/2 Inch Tube Od, 32 Ra | CT2KXE TEG2K6L1.5-PM0.065"32 RAClamp1 1/2"Clamp1 1/2"15µin.45°€165.40
MAXPURE TEG2C926L1.5-PM Elbow, 316L Stainless Steel, Clamp X Clamp, 1 1/2 Inch X 1 1/2 Inch Tube Od, 32 Ra | CT2KXF TEG2C926L1.5-PM0.065"32 RAClamp1 1/2"Clamp1 1/2"15µin.92°€481.69
MAXPURE TEG2C886L1.5-PL Elbow, 316L Stainless Steel, Clamp X Clamp, 1 1/2 Inch X 1 1/2 Inch Tube Od, 32 Ra | CT2KXG TEG2C886L1.5-PL0.065"32 RAClamp1 1/2"Clamp1 1/2"20µin.88°€374.66
MAXPURE TEG2C926L1.5-PL Elbow, 316L Stainless Steel, Clamp X Clamp, 1 1/2 Inch X 1 1/2 Inch Tube Od, 32 Ra | CT2KXH TEG2C926L1.5-PL0.065"32 RAClamp1 1/2"Clamp1 1/2"20µin.92°€374.66
MAXPURE TEG2K6L1.5-PL Elbow, 316L Stainless Steel, Clamp X Clamp, 1 1/2 Inch X 1 1/2 Inch Tube Od, 32 Ra | CT2KXJ TEG2K6L1.5-PL0.065"32 RAClamp1 1/2"Clamp1 1/2"20µin.45°€134.83
MAXPURE TEG2C886L1.5-PM Elbow, 316L Stainless Steel, Clamp X Clamp, 1 1/2 Inch X 1 1/2 Inch Tube Od, 32 Ra | CT2KXK TEG2C886L1.5-PM0.065"32 RAClamp1 1/2"Clamp1 1/2"15µin.88°€481.69
MAXPURE TEG2C6L1.5-PC Elbow, 316L Stainless Steel, Clamp X Clamp, 1 1/2 Inch X 1 1/2 Inch Tube Od, Light Polish | CT2KXL TEG2C6L1.5-PC0.065"Light PolishClamp1 1/2"Clamp1 1/2"20µin.90°€102.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAXPURE TE2C926L1.0-PM Elbow, 316L Stainless Steel, Clamp X Orbital Weld, 1 Inch X 1 Inch Tube Od, 32 Ra
€447.71 /unit