Flat Shipping

Flat Shipping at €24.99 + VAT

MAXITROL RV47L (1/2) Gas Pressure Regulator, Poppet, 1/2 Inch Pipe Size, Multipoise, 125000 BtuH Capacity | CT2KKN

MAXITROL RV47L (1/2") Gas Pressure Regulator, Poppet, 1/2 Inch Pipe Size, Multipoise, 125000 BtuH Capacity

Item: CT2KKN Model: RV47L (1/2")Cross Ref: 490N46
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€46.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Regulator
Ambient Temp. Range-40°F to +205°F
Capacity125000 btuH
Connection TypeNPT
Gas TypeNatural Gas
Inlet Emergency Exposure Limits2.5 psi
Max. Inlet Pressure0.5 psi
Max. Load40000 btuH
Mounting PositionMultipoise
Outlet Pressure Range3" to 5"
Pipe Size1/2"
TypePoppet
VentingIntegral Limiter
ApplicationCommercial, Industrial, Residential
Body MaterialAluminum
For MediaFuel Gases
Gas Capacity201250 btuH
Inlet Connection Size1/2"
Max. Inlet Emergency Exposure Limit2.5 psi
Max. Inlet Operating Pressure0.5 psi
Max. Operating Temperature225°F
Max. Outlet Operating Pressure5 in. wc
Min. Operating Temperature0°F
Min. Outlet Operating Pressure3 in. wc
Mounting OrientationHorizontal
Operating Temperature Range0°F to 225°F
Outlet Connection Size1/2"
Outlet Connection TypeNPT
Regulator TypePoppet
StandardsCE, CSA
Vent TypeIntegral Limiter

Shipping Info:

Ship weight (kg) 0.1598
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCapacityMax. Inlet PressureInlet Emergency Exposure LimitsTypePipe SizeAmbient Temp. RangeMounting PositionVentingPrice
MAXITROL 210D (1-1/4") Gas Pressure Regulator, Balanced Valve, 1 1/4 Inch Pipe Size, Upright, No Limiter | CT2KJV 210D (1-1/4")5000000 btuH10 psi25 psiBalanced Valve1 1/4"-40°F to +200°FUprightNo Limiter€739.50
MAXITROL R500S (3/4") Gas Pressure Regulator, Balanced Valve, 3/4 Inch Pipe Size, Upright, 600 | CT2KJW R500S (3/4")600000 btuH0.5 psi12.5 psiBalanced Valve3/4"-40°F to +205°FUprightVent Limiter€137.37
MAXITROL MR212D-1212-S001 Gas Pressure Regulator, Lever-Acting Gas, 1 1/2 Inch Pipe Size, Upright, Vent Limiter | CT2KJX MR212D-1212-S0013000000 btuH5 psi12.5 psiLever Acting Gas1 1/2"-40°F to +205°FUprightVent Limiter€1,387.00
MAXITROL 325-7L (1-1/4") Gas Pressure Regulator, Lever-Acting Gas, 1 1/4 Inch Pipe Size, Multipoise, No Limiter | CT2KJY 325-7L (1-1/4")1250000 btuH2 psi65 psiLever Acting Gas1 1/4"-40°F to +205°FMultipoiseNo Limiter-
RFQ
MAXITROL 325-7A-1010-0011 Gas Pressure Regulator, Lever-Acting Gas, 1 1/4 Inch Pipe Size, Multipoise, No Limiter | CT2KJZ 325-7A-1010-00111250000 btuH10 psi65 psiLever Acting Gas1 1/4"-40°F to +205°FMultipoiseNo Limiter€285.41
MAXITROL 325-7 (1-1/4") Gas Pressure Regulator, Lever-Acting Gas, 1 1/4 Inch Pipe Size, Multipoise, No Limiter | CT2KKA 325-7 (1-1/4")1250000 btuH2 psi65 psiLever Acting Gas1 1/4"-40°F to +205°FMultipoiseNo Limiter€285.41
MAXITROL 325-5-88-0013 Gas Pressure Regulator, Lever-Acting Gas, 1 Inch Pipe Size, Upright, 325 | CT2KKB 325-5-88-0013325000 btuH10 psi65 psiLever Acting Gas1"-40°F to +205°FUprightVent Limiter€115.85

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAXITROL RV47L (1/2") Gas Pressure Regulator, Poppet, 1/2 Inch Pipe Size, Multipoise, 125000 BtuH Capacity
€46.73 /unit