Flat Shipping

Flat Shipping at €24.99 + VAT

MAXITROL 325-3 (1/2) Gas Pressure Regulator, Lever-Acting Gas, 1/2 Inch Pipe Size, Upright, 150 | CT2KKD

MAXITROL 325-3 (1/2") Gas Pressure Regulator, Lever-Acting Gas, 1/2 Inch Pipe Size, Upright

Item: CT2KKD Model: 325-3 (1/2")Cross Ref: 490N44
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€62.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Regulator
Ambient Temp. Range-40°F to +205°F
Capacity150000 btuH
Connection TypeNPT
Gas TypeNatural Gas
Inlet Emergency Exposure Limits65 psi
Max. Inlet Pressure5 psi
Max. Load100000 btuH
Mounting PositionUpright
Pipe Size1/2"
TypeLever Acting Gas
VentingVent Limiter
ApplicationCommercial, Industrial, Residential
Body MaterialAluminum
For MediaFuel Gases
Gas Capacity241500 btuH
Inlet Connection Size1/2"
Max. Inlet Emergency Exposure Limit65 psi
Max. Inlet Operating Pressure2 psi
Max. Operating Temperature205°F
Max. Outlet Operating Pressure12 in. wc
Min. Operating Temperature-40°F
Min. Outlet Operating Pressure4 in. wc
Mounting OrientationHorizontal, Vertical
Operating Temperature Range-40°F to 205°F
Outlet Connection Size1/2"
Outlet Connection TypeNPT
Regulator TypeLever-Acting gas
StandardsCE, CSA
Vent TypeVent Limiter

Shipping Info:

Ship weight (kg) 0.3465
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCapacityMax. Inlet PressureInlet Emergency Exposure LimitsTypePipe SizeAmbient Temp. RangeMounting PositionVentingPrice
MAXITROL 210D (1-1/4") Gas Pressure Regulator, Balanced Valve, 1 1/4 Inch Pipe Size, Upright, No Limiter | CT2KJV 210D (1-1/4")5000000 btuH10 psi25 psiBalanced Valve1 1/4"-40°F to +200°FUprightNo Limiter€739.50
MAXITROL R500S (3/4") Gas Pressure Regulator, Balanced Valve, 3/4 Inch Pipe Size, Upright, 600 | CT2KJW R500S (3/4")600000 btuH0.5 psi12.5 psiBalanced Valve3/4"-40°F to +205°FUprightVent Limiter€137.37
MAXITROL MR212D-1212-S001 Gas Pressure Regulator, Lever-Acting Gas, 1 1/2 Inch Pipe Size, Upright, Vent Limiter | CT2KJX MR212D-1212-S0013000000 btuH5 psi12.5 psiLever Acting Gas1 1/2"-40°F to +205°FUprightVent Limiter€1,387.00
MAXITROL 325-7L (1-1/4") Gas Pressure Regulator, Lever-Acting Gas, 1 1/4 Inch Pipe Size, Multipoise, No Limiter | CT2KJY 325-7L (1-1/4")1250000 btuH2 psi65 psiLever Acting Gas1 1/4"-40°F to +205°FMultipoiseNo Limiter-
RFQ
MAXITROL 325-7A-1010-0011 Gas Pressure Regulator, Lever-Acting Gas, 1 1/4 Inch Pipe Size, Multipoise, No Limiter | CT2KJZ 325-7A-1010-00111250000 btuH10 psi65 psiLever Acting Gas1 1/4"-40°F to +205°FMultipoiseNo Limiter€285.41
MAXITROL 325-7 (1-1/4") Gas Pressure Regulator, Lever-Acting Gas, 1 1/4 Inch Pipe Size, Multipoise, No Limiter | CT2KKA 325-7 (1-1/4")1250000 btuH2 psi65 psiLever Acting Gas1 1/4"-40°F to +205°FMultipoiseNo Limiter€285.41
MAXITROL 325-5-88-0013 Gas Pressure Regulator, Lever-Acting Gas, 1 Inch Pipe Size, Upright, 325 | CT2KKB 325-5-88-0013325000 btuH10 psi65 psiLever Acting Gas1"-40°F to +205°FUprightVent Limiter€115.85

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAXITROL 325-3 (1/2") Gas Pressure Regulator, Lever-Acting Gas, 1/2 Inch Pipe Size, Upright
€62.06 /unit