MAXIM 218-340 Hydraulic Cylinder 3 Inch Bore 16 Inch Stroke | AE8RYE 6FCX8

MAXIM 218-340 Hydraulic Cylinder 3 Inch Bore 16 Inch Stroke

Item: AE8RYE Model: 218-340Cross Ref: 6FCX8
In Stock

Get it by Wednesday, Jun 11

€418.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Cylinder
Bore Dia.3"
ColorBlack
Duty RatingStandard Duty
FinishBlack
Max. Pressure2500 psi
Pin Dia.1 1/4"
Piston MaterialDuctile Iron
Piston RodHigh Tensile Strength
Port Size1/2"
Retract31 1/2"
Rod Dia.1 1/2"
Rod SealPolypak
Rod Seal TypePolypak
Single Acting/double ActingDouble Acting
Stroke16"
Temp. Range-20°F to +220°F
Tie RodsHigh Tensile
Tube MaterialPrecision Honed Steel
TubesPrecision Honed Steel
TypeDouble Acting Tie Rod Style
Extended Length47 1/2"
IncludesPins and Clips
Retracted Length31 1/2"

Shipping Info:

Ship weight (kg) 16.785
Ship height (cm)11.18
Ship length (cm)97.54
Ship width (cm)11.18
HS code8412210015
Country of OriginCN

Product Variants

ProductModelBore Dia.StrokeRetractRod Dia.Port SizePin Dia.TypeMax. PressurePrice
MAXIM 218-297 Hydraulic Cylinder 2 Inch Bore 4 Inch Stroke | AE8RWM 6FCT9 218-2972"4"14 1/4"1 1/8"3/8"1"Double Acting Tie Rod Style2500 psi€198.24
MAXIM 218-298 Hydraulic Cylinder 2 Inch Bore 6 Inch Stroke | AE8RWN 6FCU0 218-2982"6"16 1/4"1 1/8"3/8"1"Double Acting Tie Rod Style2500 psi€235.72
MAXIM 218-299 Hydraulic Cylinder 2 Inch Bore 8 Inch Stroke | AE8RWP 6FCU1 218-2992"8"18 1/4"1 1/8"3/8"1"Double Acting Tie Rod Style2500 psi€232.55
MAXIM 218-300 Hydraulic Cylinder 2 Inch Bore 8 Inch Stroke | AE8RWQ 6FCU2 218-3002"8"20 1/4"1 1/8"3/8"1"Double Acting Tie Rod Style2500 psi€233.63
MAXIM 218-306 Hydraulic Cylinder 2 Inch Bore 10 Inch Stroke | AE8RWR 6FCU3 218-3062"10"20 1/4"1 1/8"3/8"1"Double Acting Tie Rod Style2500 psi€249.92
MAXIM 218-307 Hydraulic Cylinder 2 Inch Bore 12 Inch Stroke | AE8RWT 6FCU4 218-3072"12"22 1/4"1 1/8"3/8"1"Double Acting Tie Rod Style2500 psi€268.29
MAXIM 218-308 Hydraulic Cylinder 2 Inch Bore 14 Inch Stroke | AE8RWU 6FCU5 218-3082"14"24 1/4"1 1/8"3/8"1"Double Acting Tie Rod Style2500 psi€261.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAXIM 218-340 Hydraulic Cylinder 3 Inch Bore 16 Inch Stroke
€418.58 /unit