MAXI-LIFT TTLP12X6 P O Low Profile Elevator Bucket, 12 5/8 Inch Length, 6 Inch Depth, Polyethylene, Orange | CJ3WXG

MAXI-LIFT TTLP12X6 P O Low Profile Elevator Bucket, 12 5/8 Inch Length, 6 Inch Depth, Polyethylene, Orange

Item: CJ3WXG Model: TTLP12X6 P O
Limited Availability
€14.93 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStacking Container
Bolt Size1/4"
ColorOrange
Depth5"
Hole To Hole Center (in.)3 3/8"
Length12 5/8"
MaterialPolyethylene
Number Of Holes4
Projection6 7/8"
Wall Thickness2/5"
Water Capacity200.37 cu. in.

Product Variants

ProductModelDepthBolt SizeHole To Hole Center (in.)Number Of HolesProjectionWall ThicknessWater CapacityMaterialPrice
MAXI-LIFT TTLP06X5 P O Low Profile Elevator Bucket, 6 5/8 Inch Length, 5 Inch Depth, Polyethylene, Orange | CJ3WWU TTLP06X5 P O4"1/4"4 3/8"25 3/4"0.33"67.2 cu. in.Polyethylene€7.53
RFQ
MAXI-LIFT TTLP07X5 P O Low Profile Elevator Bucket, 7 5/8 Inch Length, 5 Inch Depth, Polyethylene, Orange | CJ3WWV TTLP07X5 P O4"1/4"2 11/16"35 3/4"0.33"79.72 cu. in.Polyethylene€8.17
RFQ
MAXI-LIFT TTLP08X5 P O Low Profile Elevator Bucket, 8 5/8 Inch Length, 5 Inch Depth, Polyethylene, Orange | CJ3WWW TTLP08X5 P O4"1/4"3 1/16"35 3/4"0.33"88.54 cu. in.Polyethylene€8.76
RFQ
MAXI-LIFT TTLP08X6 P O Low Profile Elevator Bucket, 8 5/8 Inch Length, 6 Inch Depth, Polyethylene, Orange | CJ3WWX TTLP08X6 P O5"1/4"3 1/16"36 7/8"2/5"135.56 cu. in.Polyethylene€11.00
RFQ
MAXI-LIFT TTLP09X5 P O Low Profile Elevator Bucket, 9 5/8 Inch Length, 5 Inch Depth, Polyethylene, Orange | CJ3WWY TTLP09X5 P O4"1/4"3 5/8"35 3/4"0.33"107.37 cu. in.Polyethylene€9.29
RFQ
MAXI-LIFT TTLP09X6 P O Low Profile Elevator Bucket, 9 5/8 Inch Length, 6 Inch Depth, Polyethylene, Orange | CJ3WWZ TTLP09X6 P O5"1/4"3 5/8"36 7/8"2/5"150.26 cu. in.Polyethylene€11.57
RFQ
MAXI-LIFT TTLP10X5 P O Low Profile Elevator Bucket, 10 5/8 Inch Length, 5 Inch Depth, Polyethylene, Orange | CJ3WXA TTLP10X5 P O4"1/4"4 1/8"35 3/4"0.33"121.3 cu. in.Polyethylene€9.84
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAXI-LIFT TTLP12X6 P O Low Profile Elevator Bucket, 12 5/8 Inch Length, 6 Inch Depth, Polyethylene, Orange
€14.93 /unit