MAXI-LIFT TTCC20X10 P O Elevator Bucket, 21 Inch Length, 10 3/8 Inch Depth, Polyethylene, Orange | CJ3WVR

MAXI-LIFT TTCC20X10 P O Elevator Bucket, 21 Inch Length, 10 3/8 Inch Depth, Polyethylene, Orange

Item: CJ3WVR Model: TTCC20X10 P O
Limited Availability
€52.84 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStacking Container
Bolt Size3/8"
ColorOrange
Depth10 3/8"
Hole To Hole Center (in.)3 1/2"
Length21"
MaterialPolyethylene
Number Of Holes6
Projection11 1/2"
Wall Thickness0.7"
Water Capacity1005 cu. in.

Product Variants

ProductModelDepthBolt SizeHole To Hole Center (in.)Number Of HolesProjectionWall ThicknessWater CapacityMaterialPrice
MAXI-LIFT TTCC11X7 P O Elevator Bucket, 11 7/8 Inch Length, 6 7/8 Inch Depth, Polyethylene, Orange | CJ3WVG TTCC11X7 P O6 7/8"5/16"3"48 1/8"1/2"236 cu. in.Polyethylene€13.58
RFQ
MAXI-LIFT TTCC12X7 P O Elevator Bucket, 12 7/8 Inch Length, 6 7/8 Inch Depth, Polyethylene, Orange | CJ3WVH TTCC12X7 P O6 7/8"5/16"3 3/8"48 1/8"1/2"258 cu. in.Polyethylene€13.72
RFQ
MAXI-LIFT TTCC12X8 P O Elevator Bucket, 12 7/8 Inch Length, 8 7/8 Inch Depth, Polyethylene, Orange | CJ3WVJ TTCC12X8 P O8 7/8"5/16"3 3/8"49 1/4"0.55"366 cu. in.Polyethylene€18.88
RFQ
MAXI-LIFT TTCC13X7 P O Elevator Bucket, 13 7/8 Inch Length, 6 7/8 Inch Depth, Polyethylene, Orange | CJ3WVK TTCC13X7 P O6 7/8"5/16"3 5/8"48 1/8"1/2"300 cu. in.Polyethylene€14.37
RFQ
MAXI-LIFT TTCC14X7 P O Elevator Bucket, 14 7/8 Inch Length, 6 7/8 Inch Depth, Polyethylene, Orange | CJ3WVL TTCC14X7 P O6 7/8"5/16"3"58 1/8"1/2"313 cu. in.Polyethylene€15.00
RFQ
MAXI-LIFT TTCC14X8 P O Elevator Bucket, 14 7/8 Inch Length, 8 7/8 Inch Depth, Polyethylene, Orange | CJ3WVM TTCC14X8 P O8 7/8"5/16"3"59 1/4"0.55"430 cu. in.Polyethylene€19.83
RFQ
MAXI-LIFT TTCC16X7 P O Elevator Bucket, 16 7/8 Inch Length, 6 7/8 Inch Depth, Polyethylene, Orange | CJ3WVN TTCC16X7 P O6 7/8"5/16"2 7/8"68 1/8"1/2"352 cu. in.Polyethylene€17.33
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAXI-LIFT TTCC20X10 P O Elevator Bucket, 21 Inch Length, 10 3/8 Inch Depth, Polyethylene, Orange
€52.84 /unit