MAXI-LIFT HD07X4 P R Elevator Bucket, 7 1/4 Inch Length, 4 Inch Depth, Polyethylene, Red | CJ3WNN

MAXI-LIFT HD07X4 P R Elevator Bucket, 7 1/4 Inch Length, 4 Inch Depth, Polyethylene, Red

Item: CJ3WNN Model: HD07X4 P R
Limited Availability
€5.57 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStacking Container
Bolt Size1/4"
ColorRed
Depth4"
Hole To Hole Center (in.)2 5/8"
Length7 1/4"
MaterialPolyethylene
Number Of Holes3
Projection4 1/2"
Wall Thickness0.3"
Water Capacity51.31 cu. in.

Product Variants

ProductModelDepthBolt SizeHole To Hole Center (in.)Number Of HolesProjectionWall ThicknessWater CapacityMaterialPrice
MAXI-LIFT HD05X4 P R Elevator Bucket, 5 1/4 Inch Length, 4 Inch Depth, Polyethylene, Red | CJ3WNK HD05X4 P R4"1/4"3 3/16"24 1/2"0.3"36.2 cu. in.Polyethylene€5.33
RFQ
MAXI-LIFT HD06X4 P R Elevator Bucket, 6 1/4 Inch Length, 4 Inch Depth, Polyethylene, Red | CJ3WNL HD06X4 P R4"1/4"4 3/8"24 1/2"0.3"44.2 cu. in.Polyethylene€5.43
RFQ
MAXI-LIFT HD06X5 P R Elevator Bucket, 6 3/8 Inch Length, 5 Inch Depth, Polyethylene, Red | CJ3WNM HD06X5 P R5"1/4"4 3/8"25 5/8"0.3"67.2 cu. in.Polyethylene€5.43
RFQ
MAXI-LIFT HD07X5 P R Elevator Bucket, 7 3/8 Inch Length, 5 Inch Depth, Polyethylene, Red | CJ3WNP HD07X5 P R5"1/4"2 5/8"35 5/8"0.3"79.72 cu. in.Polyethylene€6.30
RFQ
MAXI-LIFT HD08X5 P R Elevator Bucket, 8 3/8 Inch Length, 5 Inch Depth, Polyethylene, Red | CJ3WNQ HD08X5 P R5"1/4"3 1/16"35 5/8"0.3"102.85 cu. in.Polyethylene€6.91
RFQ
MAXI-LIFT HD08X6 P R Elevator Bucket, 8 3/8 Inch Length, 6 Inch Depth, Polyethylene, Red | CJ3WNR HD08X6 P R6"1/4"3 1/16"36 5/8"0.3"135.56 cu. in.Polyethylene€6.34
RFQ
MAXI-LIFT HD09X5 P R Elevator Bucket, 9 3/8 Inch Length, 5 Inch Depth, Polyethylene, Red | CJ3WNT HD09X5 P R5"1/4"3 1/2"35 5/8"0.3"107.37 cu. in.Polyethylene€5.18
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAXI-LIFT HD07X4 P R Elevator Bucket, 7 1/4 Inch Length, 4 Inch Depth, Polyethylene, Red
€5.57 /unit