MAXI-LIFT CCLP09X6 P G Low Profile Elevator Bucket, 9 9/16 Inch Length, 4 3/4 Inch Depth, Polyethylene, Gray | CJ3WMN

MAXI-LIFT CCLP09X6 P G Low Profile Elevator Bucket, 9 9/16 Inch Length, 4 3/4 Inch Depth, Polyethylene, Gray

Item: CJ3WMN Model: CCLP09X6 P G
Limited Availability
€5.96 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStacking Container
Bolt Size1/4"
ColorGray
Depth4 3/4"
Hole To Hole Center (in.)3 5/8"
Length9 9/16"
MaterialPolyethylene
Number Of Holes3
Projection6 5/8"
Wall Thickness0.27"
Water Capacity149.19 cu. in.

Product Variants

ProductModelDepthBolt SizeHole To Hole Center (in.)Number Of HolesProjectionWall ThicknessWater CapacityMaterialPrice
MAXI-LIFT CCLP05X4 P G Low Profile Elevator Bucket, 5 1/2 Inch Length, 2 3/4 Inch Depth, Polyethylene, Gray | CJ3WME CCLP05X4 P G2 3/4"1/4"3 3/16"24 1/2"0.21"38.3 cu. in.Polyethylene€3.95
RFQ
MAXI-LIFT CCLP06X4 P G Low Profile Elevator Bucket, 6 1/2 Inch Length, 2 3/4 Inch Depth, Polyethylene, Gray | CJ3WMF CCLP06X4 P G2 3/4"1/4"4 3/8"24 1/2"0.21"45.38 cu. in.Polyethylene€4.07
RFQ
MAXI-LIFT CCLP06X5 P G Low Profile Elevator Bucket, 6 1/2 Inch Length, 3 3/4 Inch Depth, Polyethylene, Gray | CJ3WMG CCLP06X5 P G3 3/4"1/4"4 3/8"25 1/2"0.26"70.87 cu. in.Polyethylene€4.91
RFQ
MAXI-LIFT CCLP07X4 P G Low Profile Elevator Bucket, 7 1/2 Inch Length, 2 3/4 Inch Depth, Polyethylene, Gray | CJ3WMH CCLP07X4 P G2 3/4"1/4"2 11/16"34 1/2"0.21"52.1 cu. in.Polyethylene€4.31
RFQ
MAXI-LIFT CCLP07X5 P G Low Profile Elevator Bucket, 7 1/2 Inch Length, 3 3/4 Inch Depth, Polyethylene, Gray | CJ3WMJ CCLP07X5 P G3 3/4"1/4"2 11/16"35 1/2"0.26"80.75 cu. in.Polyethylene€5.04
RFQ
MAXI-LIFT CCLP08X5 P G Low Profile Elevator Bucket, 8 1/2 Inch Length, 3 3/4 Inch Depth, Polyethylene, Gray | CJ3WMK CCLP08X5 P G3 3/4"1/4"3 1/16"35 1/2"0.26"90.85 cu. in.Polyethylene€5.16
RFQ
MAXI-LIFT CCLP08X6 P G Low Profile Elevator Bucket, 8 1/16 Inch Length, 4 3/4 Inch Depth, Polyethylene, Gray | CJ3WML CCLP08X6 P G4 3/4"1/4"3 1/16"36 5/8"0.27"136 cu. in.Polyethylene€7.27
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAXI-LIFT CCLP09X6 P G Low Profile Elevator Bucket, 9 9/16 Inch Length, 4 3/4 Inch Depth, Polyethylene, Gray
€5.96 /unit