MAXI-LIFT CC10X6 P G Elevator Bucket, 10 9/16 Inch Length, 6 Inch Depth, Polyethylene, Gray | CJ3WLK

MAXI-LIFT CC10X6 P G Elevator Bucket, 10 9/16 Inch Length, 6 Inch Depth, Polyethylene, Gray

Item: CJ3WLK Model: CC10X6 P G
Limited Availability
€6.31 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStacking Container
Bolt Size1/4"
ColorGray
Depth6"
Hole To Hole Center (in.)4 1/8"
Length10 9/16"
MaterialPolyethylene
Number Of Holes3
Projection6 5/8"
Wall Thickness0.27"
Water Capacity166.89 cu. in.

Product Variants

ProductModelDepthBolt SizeHole To Hole Center (in.)Number Of HolesProjectionWall ThicknessWater CapacityMaterialPrice
MAXI-LIFT CC05X4 P G Elevator Bucket, 5 1/2 Inch Length, 4 1/4 Inch Depth, Polyethylene, Gray | CJ3WKZ CC05X4 P G4 1/4"1/4"3 3/16"24 1/2"0.21"38.3 cu. in.Polyethylene€3.16
RFQ
MAXI-LIFT CC06X4 P G Elevator Bucket, 6 1/2 Inch Length, 4 1/4 Inch Depth, Polyethylene, Gray | CJ3WLA CC06X4 P G4 1/4"1/4"4 3/8"24 1/2"0.21"45.38 cu. in.Polyethylene€3.27
RFQ
MAXI-LIFT CC06X5 P G Elevator Bucket, 6 1/2 Inch Length, 5 Inch Depth, Polyethylene, Gray | CJ3WLB CC06X5 P G5"1/4"4 3/8"25 1/2"0.26"70.87 cu. in.Polyethylene€4.13
RFQ
MAXI-LIFT CC07X4 P G Elevator Bucket, 7 1/2 Inch Length, 4 1/4 Inch Depth, Polyethylene, Gray | CJ3WLC CC07X4 P G4 1/4"1/4"2 11/16"34 1/2"0.21"52.1 cu. in.Polyethylene€3.52
RFQ
MAXI-LIFT CC07X5 P G Elevator Bucket, 7 1/2 Inch Length, 5 Inch Depth, Polyethylene, Gray | CJ3WLD CC07X5 P G5"1/4"2 11/16"35 1/2"0.26"80.75 cu. in.Polyethylene€4.25
RFQ
MAXI-LIFT CC08X5 P G Elevator Bucket, 8 1/2 Inch Length, 5 Inch Depth, Polyethylene, Gray | CJ3WLE CC08X5 P G5"1/4"3 1/16"35 1/2"0.26"90.85 cu. in.Polyethylene€4.35
RFQ
MAXI-LIFT CC08X6 P G Elevator Bucket, 8 1/16 Inch Length, 6 Inch Depth, Polyethylene, Gray | CJ3WLF CC08X6 P G6"1/4"3 1/16"36 5/8"0.27"136 cu. in.Polyethylene€6.38
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAXI-LIFT CC10X6 P G Elevator Bucket, 10 9/16 Inch Length, 6 Inch Depth, Polyethylene, Gray
€6.31 /unit