Flat Shipping

Flat Shipping at €24.99 + VAT

MAXCORE TEG2K6MO4.0-PL Elbow, 6Mo Stainless Steel, Clamp X Clamp, 4 Inch X 4 Inch Tube Od, 32 Ra | CT2JYE

MAXCORE TEG2K6MO4.0-PL Elbow, 6Mo Stainless Steel, Clamp X Clamp, 4 X 4 Inch Tube Od, 32 Ra

Item: CT2JYE Model: TEG2K6MO4.0-PLCross Ref: 792P95
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3,074.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow
ApplicationActive Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications
ColorSilver
Exterior Finish32 RA
Exterior Smoothness32µin.
Fitting Side A Connection TypeClamp
Fitting Side A Tube Outer Diameter4"
Fitting Side B Connection TypeClamp
Fitting Side B Tube Outer Diameter4"
GradeGrade 6Mo
Interior FinishMechanical Polished
Interior Smoothness20µin.
MaterialStainless Steel
Resistance PropertiesCorrosion Resistant
Specific Fitting Angle45°
Specific Fitting ShapeElbow
Thread Sealant TypeBlank
Wall Thickness0.083"

Shipping Info:

Ship weight (kg) 1.0337

Product Variants

ProductModelWall ThicknessInterior FinishFitting Side A Connection TypeFitting Side A Tube Outer DiameterFitting Side B Connection TypeFitting Side B Tube Outer DiameterSpecific Fitting ShapeExterior FinishPrice
MAXCORE TEG2K6MO1.5-PO Elbow, 6Mo Stainless Steel, Clamp X Clamp, 1 1/2 Inch X 1 1/2 Inch Tube Od, 32 Ra | CT2JXR TEG2K6MO1.5-PO0.065"Electro PolishedClamp1 1/2"Clamp1 1/2"Elbow32 RA€1,523.75
MAXCORE TEG2K6MO1.0-PO Elbow, 6Mo Stainless Steel, Clamp X Clamp, 1 Inch X 1 Inch Tube Od, 32 Ra | CT2JXT TEG2K6MO1.0-PO0.065"Electro PolishedClamp1"Clamp1"Elbow32 RA€1,453.74
MAXCORE TEG2K6MO.5-PL Elbow, 6Mo Stainless Steel, Clamp X Clamp, 1/2 Inch X 1/2 Inch Tube Od, 32 Ra, Asme Bpe | CT2JXU TEG2K6MO.5-PL0.065"Mechanical PolishedClamp1/2"Clamp1/2"Elbow32 RA€1,208.49
MAXCORE TEG2K6MO.5-PO Elbow, 6Mo Stainless Steel, Clamp X Clamp, 1/2 Inch X 1/2 Inch Tube Od, 32 Ra, Asme Bpe | CT2JXV TEG2K6MO.5-PO0.065"Electro PolishedClamp1/2"Clamp1/2"Elbow32 RA€1,383.66
MAXCORE TEG2K6MO2.5-PL Elbow, 6Mo Stainless Steel, Clamp X Clamp, 2 1/2 Inch X 2 1/2 Inch Tube Od, 32 Ra | CT2JXW TEG2K6MO2.5-PL0.065"Mechanical PolishedClamp2 1/2"Clamp2 1/2"Elbow32 RA€1,488.77
MAXCORE TEG2K6MO2.5-PO Elbow, 6Mo Stainless Steel, Clamp X Clamp, 2 1/2 Inch X 2 1/2 Inch Tube Od, 32 Ra | CT2JXX TEG2K6MO2.5-PO0.065"Electro PolishedClamp2 1/2"Clamp2 1/2"Elbow32 RA€1,751.51
MAXCORE TEG2K6MO2.0-PL Elbow, 6Mo Stainless Steel, Clamp X Clamp, 2 Inch X 2 Inch Tube Od, 32 Ra | CT2JXY TEG2K6MO2.0-PL0.065"Mechanical PolishedClamp2"Clamp2"Elbow32 RA€1,401.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAXCORE TEG2K6MO4.0-PL Elbow, 6Mo Stainless Steel, Clamp X Clamp, 4 X 4 Inch Tube Od, 32 Ra
€3,074.89 /unit