Flat Shipping

Flat Shipping at €24.99 + VAT

MAXCORE TE7WWCS6MO.75-PO Short Outlet Tee, 6Mo Stainless Steel, Orbital Weld x Orbital Weld x Clamp | CT2KCM

MAXCORE TE7WWCS6MO.75-PO Short Outlet Tee, 6Mo Stainless Steel, Orbital Weld x Orbital Weld x Clamp

Item: CT2KCM Model: TE7WWCS6MO.75-POCross Ref: 792NX5
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,503.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTee
ApplicationActive Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications
ColorSilver
Exterior Finish32 RA
Exterior Smoothness32µin.
Fitting Side A Connection TypeOrbital Weld
Fitting Side A Tube Outer Diameter3/4"
Fitting Side B Connection TypeOrbital Weld
Fitting Side B Tube Outer Diameter3/4"
Fitting Side C Connection TypeClamp
Fitting Side C Tube Outer Diameter3/4"
GradeGrade 6Mo
Interior FinishElectro Polished
Interior Smoothness20µin.
MaterialStainless Steel
Overall Length4"
Resistance PropertiesCorrosion Resistant
Specific Fitting ShapeShort Outlet Tee
Wall Thickness0.065"
Fitting MaterialStainless Steel
Fitting Wall Thickness0.065"
Material Grade6MO
StandardsASME BPE

Shipping Info:

Ship weight (kg) 0.13
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWall ThicknessOverall LengthSpecific Fitting ShapeInterior FinishFitting Side A Tube Outer DiameterFitting Side B Tube Outer DiameterFitting Side C Connection TypeFitting Side C Tube Outer DiameterPrice
MAXCORE TE7WWCS6MO2.5-PO Short Outlet Tee, 6Mo Stainless Steel, Orbital Weld x Orbital Weld x Clamp | CT2KCE TE7WWCS6MO2.5-PO0.065"6 1/4"Short Outlet TeeElectro Polished2 1/2"2 1/2"Clamp2 1/2"€1,388.73
MAXCORE TE7WWCS6MO1.0-PL Short Outlet Tee, 6Mo Stainless Steel, Orbital Weld x Orbital Weld x Clamp | CT2KCF TE7WWCS6MO1.0-PL0.065"4 1/4"Short Outlet TeeMechanical Polished1"1"Clamp1"€922.34
MAXCORE TE7WWCS6MO4.0-PO Short Outlet Tee, 6Mo Stainless Steel, Orbital Weld x Orbital Weld x Clamp | CT2KCG TE7WWCS6MO4.0-PO0.083"8 1/4"Short Outlet TeeElectro Polished4"4"Clamp4"€3,766.31
MAXCORE TE7WWCS6MO1.5-PL Short Outlet Tee, 6Mo Stainless Steel, Orbital Weld x Orbital Weld x Clamp | CT2KCH TE7WWCS6MO1.5-PL0.065"4 3/4"Short Outlet TeeMechanical Polished1 1/2"1 1/2"Clamp1 1/2"€944.69
MAXCORE TE7WWCS6MO.5-PO Short Outlet Tee, 6Mo Stainless Steel, Orbital Weld x Orbital Weld x Clamp | CT2KCJ TE7WWCS6MO.5-PO0.065"3 3/4"Short Outlet TeeElectro Polished1/2"1/2"Clamp1/2"€1,255.77
MAXCORE TE7WWCS6MO1.0-PO Short Outlet Tee, 6Mo Stainless Steel, Orbital Weld x Orbital Weld x Clamp | CT2KCK TE7WWCS6MO1.0-PO0.065"4 1/4"Short Outlet TeeElectro Polished1"1"Clamp1"€1,087.62
MAXCORE TE7WWCS6MO2.0-PO Short Outlet Tee, 6Mo Stainless Steel, Orbital Weld x Orbital Weld x Clamp | CT2KCL TE7WWCS6MO2.0-PO0.065"5 3/4"Short Outlet TeeElectro Polished2"2"Clamp2"€1,124.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAXCORE TE7WWCS6MO.75-PO Short Outlet Tee, 6Mo Stainless Steel, Orbital Weld x Orbital Weld x Clamp
€1,503.48 /unit