Flat Shipping

Flat Shipping at €24.99 + VAT

MAXCORE TE7RWWCS6MO3.0X2.5-PO Short Outlet Reducing Tee, 6Mo Stainless Steel, Orbital Weld x Orbital Weld x Clamp | CT2KGY

MAXCORE TE7RWWCS6MO3.0X2.5-PO Short Outlet Reducing Tee, 6Mo Stainless Steel, Orbital Weld x Orbital Weld x Clamp

Item: CT2KGY Model: TE7RWWCS6MO3.0X2.5-POCross Ref: 792NN1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,646.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Tee
ApplicationActive Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications
ColorSilver
Exterior Finish32 RA
Exterior Smoothness32µin.
Fitting Side A Connection TypeOrbital Weld
Fitting Side A Tube Outer Diameter3"
Fitting Side B Connection TypeOrbital Weld
Fitting Side B Tube Outer Diameter3"
Fitting Side C Connection TypeClamp
Fitting Side C Tube Outer Diameter2 1/2"
GradeGrade 6Mo
Interior FinishElectro Polished
Interior Smoothness20µin.
MaterialStainless Steel
Overall Length6 3/4"
Resistance PropertiesCorrosion Resistant
Specific Fitting ShapeShort Outlet Reducing Tee
Wall Thickness0.065"
Fitting MaterialStainless Steel
Fitting Wall Thickness0.065"
Material Grade6MO
StandardsASME BPE

Shipping Info:

Ship weight (kg) 0.7695

Product Variants

ProductModelWall ThicknessOverall LengthSpecific Fitting ShapeInterior FinishFitting Side A Tube Outer DiameterFitting Side B Tube Outer DiameterFitting Side C Connection TypeFitting Side C Tube Outer DiameterPrice
MAXCORE TE7RWWW6MO3.0X1.5-PL Reducing Tee, 6Mo Stainless Steel, Orbital Weld X Orbital Weld X Orbital Weld | CT2KCZ TE7RWWW6MO3.0X1.5-PL0.065"6 3/4"Reducing TeeMechanical Polished3"3"Orbital Weld1 1/2"€1,127.53
MAXCORE TE7RWWW6MO3.0X2.5-PO Reducing Tee, 6Mo Stainless Steel, Orbital Weld X Orbital Weld X Orbital Weld | CT2KDA TE7RWWW6MO3.0X2.5-PO0.065"6 3/4"Reducing TeeElectro Polished3"3"Orbital Weld2 1/2"€1,375.43
MAXCORE TE7RWWW6MO3.0X2.5-PL Reducing Tee, 6Mo Stainless Steel, Orbital Weld X Orbital Weld X Orbital Weld | CT2KDB TE7RWWW6MO3.0X2.5-PL0.065"6 3/4"Reducing TeeMechanical Polished3"3"Orbital Weld2 1/2"€1,127.53
MAXCORE TE7RWWW6MO3.0X1.5-PO Reducing Tee, 6Mo Stainless Steel, Orbital Weld X Orbital Weld X Orbital Weld | CT2KDC TE7RWWW6MO3.0X1.5-PO0.065"6 3/4"Reducing TeeElectro Polished3"3"Orbital Weld1 1/2"€1,375.43
MAXCORE TE7RWWW6MO4.0X.5-PL Reducing Tee, 6Mo Stainless Steel, Orbital Weld X Orbital Weld X Orbital Weld | CT2KDD TE7RWWW6MO4.0X.5-PL0.083"8 1/4"Reducing TeeMechanical Polished4"4"Orbital Weld1/2"€1,972.94
MAXCORE TE7RWWW6MO2.5X2.0-PL Reducing Tee, 6Mo Stainless Steel, Orbital Weld X Orbital Weld X Orbital Weld | CT2KDE TE7RWWW6MO2.5X2.0-PL0.065"6 1/4"Reducing TeeMechanical Polished2 1/2"2 1/2"Orbital Weld2"€1,012.59
MAXCORE TE7RWWW6MO2.5X.75-PL Reducing Tee, 6Mo Stainless Steel, Orbital Weld X Orbital Weld X Orbital Weld | CT2KDF TE7RWWW6MO2.5X.75-PL0.065"6 1/4"Reducing TeeMechanical Polished2 1/2"2 1/2"Orbital Weld3/4"€1,156.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAXCORE TE7RWWCS6MO3.0X2.5-PO Short Outlet Reducing Tee, 6Mo Stainless Steel, Orbital Weld x Orbital Weld x Clamp
€1,646.54 /unit