Flat Shipping

Flat Shipping at €24.99 + VAT

MAXCORE TE32SWW6MO4.0X2.5-PO Eccentric Reducer, 6Mo Stainless Steel, Orbital Weld X Orbital Weld | CT2JWL

MAXCORE TE32SWW6MO4.0X2.5-PO Eccentric Reducer, 6Mo Stainless Steel, Orbital Weld X Orbital Weld

Item: CT2JWL Model: TE32SWW6MO4.0X2.5-POCross Ref: 792NH7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4,377.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEccentric Reducer
ApplicationActive Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications
ColorSilver
Exterior Finish32 RA
Exterior Smoothness32µin.
Fitting Side A Connection TypeOrbital Weld
Fitting Side A Tube Outer Diameter2 1/2"
Fitting Side B Connection TypeOrbital Weld
Fitting Side B Tube Outer Diameter4"
GradeGrade 6Mo
Interior FinishElectro Polished
Interior Smoothness20µin.
MaterialStainless Steel
Overall Length4 1/4"
Resistance PropertiesCorrosion Resistant
Specific Fitting ShapeEccentric Reducer
Wall Thickness0.083"
Fitting MaterialStainless Steel
Fitting Wall Thickness0.083"
Material Grade6MO
StandardsASME BPE

Shipping Info:

Ship weight (kg) 0.5486
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWall ThicknessInterior FinishFitting Side A Tube Outer DiameterFitting Side B Tube Outer DiameterOverall LengthSpecific Fitting ShapeExterior FinishFitting Side A Connection TypePrice
MAXCORE TE32SWW6MO4.0X2.0-PO Eccentric Reducer, 6Mo Stainless Steel, Orbital Weld X Orbital Weld | CT2JVM TE32SWW6MO4.0X2.0-PO0.083"Electro Polished2"4"5 1/8"Eccentric Reducer32 RAOrbital Weld€4,344.92
MAXCORE TE32SWW6MO2.0X.75-PL Eccentric Reducer, 6Mo Stainless Steel, Orbital Weld X Orbital Weld | CT2JVN TE32SWW6MO2.0X.75-PL0.065"Mechanical Polished3/4"2"3 3/8"Eccentric Reducer32 RAOrbital Weld€2,522.10
MAXCORE TE32SWW6MO2.5X2.0-PL Eccentric Reducer, 6Mo Stainless Steel, Orbital Weld X Orbital Weld | CT2JVP TE32SWW6MO2.5X2.0-PL0.065"Mechanical Polished2"2 1/2"2 1/2"Eccentric Reducer32 RAOrbital Weld€1,146.42
MAXCORE TE32SWW6MO3.0X1.0-PL Eccentric Reducer, 6Mo Stainless Steel, Orbital Weld X Orbital Weld | CT2JVQ TE32SWW6MO3.0X1.0-PL0.065"Mechanical Polished1"3"4"Eccentric Reducer32 RAOrbital Weld€2,802.34
MAXCORE TE32SWW6MO2.0X1.5-PL Eccentric Reducer, 6Mo Stainless Steel, Orbital Weld X Orbital Weld | CT2JVR TE32SWW6MO2.0X1.5-PL0.065"Mechanical Polished1 1/2"2"2 1/2"Eccentric Reducer32 RAOrbital Weld€878.93
MAXCORE TE32SWW6MO1.5X1.0-PO Eccentric Reducer, 6Mo Stainless Steel, Orbital Weld X Orbital Weld | CT2JVT TE32SWW6MO1.5X1.0-PO0.065"Electro Polished1"1 1/2"2 1/2"Eccentric Reducer32 RAOrbital Weld€1,057.25
MAXCORE TE32SWW6MO4.0X.5-PL Eccentric Reducer, 6Mo Stainless Steel, Orbital Weld X Orbital Weld | CT2JVU TE32SWW6MO4.0X.5-PL0.083"Mechanical Polished1/2"4"-Eccentric Reducer32 RAOrbital Weld€4,203.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAXCORE TE32SWW6MO4.0X2.5-PO Eccentric Reducer, 6Mo Stainless Steel, Orbital Weld X Orbital Weld
€4,377.20 /unit