Flat Shipping

Flat Shipping at €24.99 + VAT

MAXCORE TE2C6MO1.5-PL Elbow Adapter, 6Mo Stainless Steel, Orbital Weld X Clamp, 1 1/2 Inch X 1 1/2 Inch Tube Od | CT2JQC

MAXCORE TE2C6MO1.5-PL Elbow Adapter, 6Mo Stainless Steel, Orbital Weld X Clamp, 1 1/2 Inch X 1 1/2 Inch Tube Od

Item: CT2JQC Model: TE2C6MO1.5-PLCross Ref: 792N06
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€940.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
ApplicationActive Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications
ColorSilver
Exterior Finish32 RA
Exterior Smoothness32µin.
Fitting Side A Connection TypeOrbital Weld
Fitting Side A Tube Outer Diameter1 1/2"
Fitting Side B Connection TypeClamp
Fitting Side B Tube Outer Diameter1 1/2"
GradeGrade 6Mo
Interior FinishMechanical Polished
Interior Smoothness20µin.
MaterialStainless Steel
Resistance PropertiesCorrosion Resistant
Specific Fitting Angle90°
Specific Fitting ShapeElbow Adapter
Thread Sealant TypeBlank
Wall Thickness0.065"
Fitting MaterialStainless Steel
Fitting Wall Thickness0.065"
Material Grade6MO
StandardsASME BPE

Shipping Info:

Ship weight (kg) 0.2354

Product Variants

ProductModelWall ThicknessInterior FinishFitting Side A Connection TypeFitting Side A Tube Outer DiameterFitting Side B Connection TypeFitting Side B Tube Outer DiameterSpecific Fitting ShapeExterior FinishPrice
MAXCORE TEG2C6MO1.5-PL Elbow Adapter, 6Mo Stainless Steel, Clamp X Clamp, 1 1/2 Inch X 1 1/2 Inch Tube Od, 32 Ra | CT2JPN TEG2C6MO1.5-PL0.065"Mechanical PolishedClamp1 1/2"Clamp1 1/2"Elbow Adapter32 RA€1,064.51
MAXCORE TEG2C6MO1.0-PO Elbow Adapter, 6Mo Stainless Steel, Clamp X Clamp, 1 Inch X 1 Inch Tube Od, 32 Ra | CT2JPP TEG2C6MO1.0-PO0.065"Electro PolishedClamp1"Clamp1"Elbow Adapter32 RA€1,167.55
MAXCORE TEG2C6MO1.0-PL Elbow Adapter, 6Mo Stainless Steel, Clamp X Clamp, 1 Inch X 1 Inch Tube Od, 32 Ra | CT2JPQ TEG2C6MO1.0-PL0.065"Mechanical PolishedClamp1"Clamp1"Elbow Adapter32 RA€1,015.84
MAXCORE TEG2C6MO.5-PO Elbow Adapter, 6Mo Stainless Steel, Clamp X Clamp, 1/2 Inch X 1/2 Inch Tube Od, 32 Ra | CT2JPR TEG2C6MO.5-PO0.065"Electro PolishedClamp1/2"Clamp1/2"Elbow Adapter32 RA€1,112.18
MAXCORE TEG2C6MO.5-PL Elbow Adapter, 6Mo Stainless Steel, Clamp X Clamp, 1/2 Inch X 1/2 Inch Tube Od, 32 Ra | CT2JPT TEG2C6MO.5-PL0.065"Mechanical PolishedClamp1/2"Clamp1/2"Elbow Adapter32 RA€918.57
MAXCORE TEG2C6MO2.5-PL Elbow Adapter, 6Mo Stainless Steel, Clamp X Clamp, 2 1/2 Inch X 2 1/2 Inch Tube Od, 32 Ra | CT2JPU TEG2C6MO2.5-PL0.065"Mechanical PolishedClamp2 1/2"Clamp2 1/2"Elbow Adapter32 RA€1,226.03
MAXCORE TEG2C6MO2.5-PO Elbow Adapter, 6Mo Stainless Steel, Clamp X Clamp, 2 1/2 Inch X 2 1/2 Inch Tube Od, 32 Ra | CT2JPV TEG2C6MO2.5-PO0.065"Electro PolishedClamp2 1/2"Clamp2 1/2"Elbow Adapter32 RA€1,459.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAXCORE TE2C6MO1.5-PL Elbow Adapter, 6Mo Stainless Steel, Orbital Weld X Clamp, 1 1/2 Inch X 1 1/2 Inch Tube Od
€940.56 /unit