Flat Shipping

Flat Shipping at €24.99 + VAT

MAURITZON TTS-12000-1012 Tarp, Heavy Duty, 10 x 12 ft Cut Size, 9 ft 9 Inch x 11 ft 8 Inch Finished Size | CT2JLU

MAURITZON TTS-12000-1012 Tarp, Heavy Duty, 10 x 12 ft Cut Size, 9 ft 9 Inch x 11 ft 8 Inch Finished Size

Item: CT2JLU Model: TTS-12000-1012Cross Ref: 8C604
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€81.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTarp
BreathableNo
ColorSilver, Black
Cut Size10 ft. x 12 ft.
Fabric Weight6.3 oz./sq. yd.
Finished Size9 3/4 ft. x 11.66 ft.
Grommet MaterialBrass
Grommet Spacing24"
High VisibilityNo
InsulatedNo
Tarp Finished Length11.66 ft.
Tarp Finished Width117"
Tarp MaterialPolyethylene
Tarp Resistant FeaturesGrease Resistant, Mildew Resistant
Tarp Seam FinishHeat Sealed, Rope Reinforced
Tarp StrengthHeavy Duty
Thickness12 mil.
Water Resistant/waterproofWaterproof
BreathabilityNon-Breathable
DutyHeavy Duty
Fabric MaterialPolyethylene
Finished Length11.67 ft.
Finished Width9.75 ft.
Includes GrommetsGrommets Included
InsulationNon-Insulated
Nominal Length12 ft.
Nominal Width10 ft.
Product TypeTarp
Resistance PropertiesUV Resistant
Seam TypeHeat Sealed, Rope Reinforced
ShapeRectangle
Water ResistanceWaterproof

Shipping Info:

Ship weight (kg) 2.475
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorPrice
MAURITZON MBT-22-04-1012 Mesh Tarp, Heavy Duty, 10 x 12 ft Cut Size, 9 ft 5 Inch x 11 ft 5 Inch Finished Size | CT2JFW MBT-22-04-1012Black€309.67
MAURITZON MBT-22-04-1020 Mesh Tarp, Heavy Duty, 10 x 20 ft Cut Size, 9 ft 5 Inch x 19 ft 2 Inch Finished Size | CT2JFX MBT-22-04-1020Black€512.02
MAURITZON MBT-22-04-1024 Mesh Tarp, Heavy Duty, 10 x 24 ft Cut Size, 9 ft 5 Inch x 23 ft 2 Inch Finished Size | CT2JFY MBT-22-04-1024Black€613.21
MAURITZON MBT-22-04-1030 Mesh Tarp, Heavy Duty, 10 x 30 ft Cut Size, 9 ft 5 Inch x 29 ft Finished Size | CT2JFZ MBT-22-04-1030Black€766.51
MAURITZON MBT-22-04-1214 Mesh Tarp, Heavy Duty, 12 x 14 ft Cut Size, 11 ft 5 Inch x 13 ft 6 Inch Finished Size | CT2JGA MBT-22-04-1214Black€687.37
MAURITZON MBT-22-04-1224 Mesh Tarp, Heavy Duty, 12 x 24 ft Cut Size, 11 ft 5 Inch x 23 ft 2 Inch Finished Size | CT2JGB MBT-22-04-1224Black€735.85
MAURITZON MBT-22-04-1424 Mesh Tarp, Heavy Duty, 14 x 24 ft Cut Size, 13 ft 6 Inch x 23 ft 6 Inch Finished Size | CT2JGC MBT-22-04-1424Black€858.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAURITZON TTS-12000-1012 Tarp, Heavy Duty, 10 x 12 ft Cut Size, 9 ft 9 Inch x 11 ft 8 Inch Finished Size
€81.84 /unit