Flat Shipping

Flat Shipping at €24.99 + VAT

MAURITZON MBT-12-03-0812 Mesh Tarp, Std Duty, 8 x 12 ft Cut Size, 7 ft 9 Inch x 12 ft Finished Size, 5 mil Thick | CT2JLE

MAURITZON MBT-12-03-0812 Mesh Tarp, Std Duty, 8 x 12 ft Cut Size, 7 ft 9 Inch x 12 ft Finished Size, 5 mil Thick

Item: CT2JLE Model: MBT-12-03-0812Cross Ref: 48NV06
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€188.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMesh Tarp
BreathableNo
ColorGreen
Cut Size8 ft. x 12 ft.
Fabric Weight10 oz./sq. yd.
Finished Size7 3/4 ft. x 12 ft.
Grommet I.d.3/8"
Grommet Inside Dia.3/8"
Grommet MaterialBrass
Grommet Spacing24"
High VisibilityNo
High-visibilityNo
Tarp Finished Length12 ft.
Tarp Finished Width93"
Tarp ItemTarp
Tarp MaterialVinyl
Tarp Resistant FeaturesTear Resistant, UV Resistant
Tarp Seam FinishHeat Sealed, Web Reinforced
Tarp StrengthStandard Duty
Thickness5 mil.
Water Resistant/waterproofWater Resistant
ApplicationAgriculture, Construction, Industrial
BreathabilityNon-Breathable
DutyStandard Duty
Fabric CoatingPVC Coated
Fabric MaterialVinyl
Fabric TypeMesh
Finished Length12 ft.
Finished Width7.75 ft.
Grommet Inside Diameter0.38"
Includes GrommetsGrommets Included
Nominal Length12 ft.
Nominal Width8 ft.
Product TypeTarp
Resistance PropertiesMildew Resistant, Chemical Resistant, Oil Resistant, Grease Resistant
Seam TypeHeat Sealed, Web Reinforced
ShapeRectangle
StandardsASTM D2261, 1682, 3786 FEDERAL STANDARD
Water ResistanceWater Resistant

Shipping Info:

Ship weight (kg) 3.0015
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorPrice
MAURITZON MBT-22-04-1012 Mesh Tarp, Heavy Duty, 10 x 12 ft Cut Size, 9 ft 5 Inch x 11 ft 5 Inch Finished Size | CT2JFW MBT-22-04-1012Black€309.67
MAURITZON MBT-22-04-1020 Mesh Tarp, Heavy Duty, 10 x 20 ft Cut Size, 9 ft 5 Inch x 19 ft 2 Inch Finished Size | CT2JFX MBT-22-04-1020Black€512.02
MAURITZON MBT-22-04-1024 Mesh Tarp, Heavy Duty, 10 x 24 ft Cut Size, 9 ft 5 Inch x 23 ft 2 Inch Finished Size | CT2JFY MBT-22-04-1024Black€613.21
MAURITZON MBT-22-04-1030 Mesh Tarp, Heavy Duty, 10 x 30 ft Cut Size, 9 ft 5 Inch x 29 ft Finished Size | CT2JFZ MBT-22-04-1030Black€766.51
MAURITZON MBT-22-04-1214 Mesh Tarp, Heavy Duty, 12 x 14 ft Cut Size, 11 ft 5 Inch x 13 ft 6 Inch Finished Size | CT2JGA MBT-22-04-1214Black€687.37
MAURITZON MBT-22-04-1224 Mesh Tarp, Heavy Duty, 12 x 24 ft Cut Size, 11 ft 5 Inch x 23 ft 2 Inch Finished Size | CT2JGB MBT-22-04-1224Black€735.85
MAURITZON MBT-22-04-1424 Mesh Tarp, Heavy Duty, 14 x 24 ft Cut Size, 13 ft 6 Inch x 23 ft 6 Inch Finished Size | CT2JGC MBT-22-04-1424Black€858.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAURITZON MBT-12-03-0812 Mesh Tarp, Std Duty, 8 x 12 ft Cut Size, 7 ft 9 Inch x 12 ft Finished Size, 5 mil Thick
€188.09 /unit