MAUDLIN PRODUCTS MSD-187-SS Thick Slotted Shim, 304 SS, MS D 5 x 5 Inch Size, 3/16 Inch Slot Width | CD8WZV

MAUDLIN PRODUCTS MSD-187-SS Thick Slotted Shim, 304 SS, MS D 5 x 5 Inch Size, 3/16 Inch Slot Width

Item: CD8WZV Model: MSD-187-SS
Limited Availability
€37.14 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSlotted Shim
GradeGrade 304
Length5"
MaterialStainless Steel
Slot Width3/16"
Thickness3/16"
Width5"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelThicknessSlot WidthMaterialTemperColorRockwell HardnessNumber Of PiecesSlot DepthPkg. Qty.Price
MAUDLIN PRODUCTS MSD001-20 Slotted Shim, Replacement Pack, D .001 x 5 x 5 Inch, PK 20 | AC2YDM 2NZR3 MSD001-200.025 mm1.625"-Full Hard-Rockwell C35 To C45-3 5/8"20€89.42
MAUDLIN PRODUCTS MSD002-20 Slotted Shim, Replacement Pack, D .002 x 5 x 5 Inch, PK 20 | AC2YDN 2NZR4 MSD002-200.051 mm1.625"-Full Hard-Rockwell C35 To C45-3 5/8"20€55.82
MAUDLIN PRODUCTS MSD003-20 Slotted Shim, Replacement Pack, D .003 x 5 x 5, PK 20 | AC2YDP 2NZR5 MSD003-200.076 mm1.625"-Full Hard-Rockwell C35 To C45-3 5/8"20€55.82
MAUDLIN PRODUCTS MSD004-20 Slotted Shim, Replacement Pack, D .004 x 5 x 5 Inch, PK 20 | AC2YDQ 2NZR6 MSD004-200.102 mm1.625"-Full Hard-Rockwell C35 To C45-3 5/8"20€56.19
MAUDLIN PRODUCTS MSD005-20 Slotted Shim, Replacement Pack, D .005 x 5 x 5 Inch, PK 20 | AC2YDR 2NZR7 MSD005-200.127 mm1.625"-Full Hard-Rockwell C35 To C45-3 5/8"20€57.29
MAUDLIN PRODUCTS MSD010-20 Slotted Shim, Replacement Pack, D .010 x 5 x 5 Inch, PK 20 | AC2YDT 2NZR8 MSD010-200.254 mm1.625"-Full Hard-Rockwell C35 To C45-3 5/8"20€59.85
MAUDLIN PRODUCTS MSD015-20 Slotted Shim, Replacement Pack, D .015 x 5 x 5 Inch, PK 20 | AC2YDU 2NZR9 MSD015-200.381 mm1 5/8"Stainless SteelFull Hard-Rockwell C35 To C45-3 5/8"20€65.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAUDLIN PRODUCTS MSD-187-SS Thick Slotted Shim, 304 SS, MS D 5 x 5 Inch Size, 3/16 Inch Slot Width
€37.14 /unit