MAUDLIN PRODUCTS MSC-625-SS Thick Slotted Shim, 304 SS, MS C 4 x 4 Inch Size, 5/8 Inch Slot Width | CD8WZR

MAUDLIN PRODUCTS MSC-625-SS Thick Slotted Shim, 304 SS, MS C 4 x 4 Inch Size, 5/8 Inch Slot Width

Item: CD8WZR Model: MSC-625-SS
Limited Availability
€70.13 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSlotted Shim
GradeGrade 304
Length4"
MaterialStainless Steel
Slot Width5/8"
Thickness5/8"
Width4"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelThicknessSlot WidthMaterialTemperColorRockwell HardnessNumber Of PiecesSlot DepthPkg. Qty.Price
MAUDLIN PRODUCTS MSC001-20 Slotted Shim, Replacement Pack, C .001 x 4 x 4 Inch, PK 20 | AC2YCY 2NZN8 MSC001-200.025 mm1 1/4"-Full Hard-Rockwell C35 To C45-2 3/4"20€44.49
MAUDLIN PRODUCTS MSC002-20 Slotted Shim, Replacement Pack, C .002 x 4 x 4 Inch, PK 20 | AC2YCZ 2NZN9 MSC002-200.051 mm1 1/4"-Full Hard-Rockwell C35 To C45-2 3/4"20€43.62
MAUDLIN PRODUCTS MSC003-20 Slotted Shim, Replacement Pack, C .003 x 4 x 4 Inch, PK 20 | AC2YDA 2NZP1 MSC003-200.076 mm1 1/4"-Full Hard-Rockwell C35 To C45-2 3/4"20€43.62
MAUDLIN PRODUCTS MSC004-20 Slotted Shim, Replacement Pack, C .004 x 4 x 4 Inch, PK 20 | AC2YDB 2NZP2 MSC004-200.102 mm1 1/4"-Full Hard-Rockwell C35 To C45-2 3/4"20€43.98
MAUDLIN PRODUCTS MSC005-20 Slotted Shim, Replacement Pack, C .005 x 4 x 4 Inch, PK 20 | AC2YDC 2NZP3 MSC005-200.127 mm1 1/4"-Full Hard-Rockwell C35 To C45-2 3/4"20€43.62
MAUDLIN PRODUCTS MSC010-20 Slotted Shim, Replacement Pack, C .010 x 4 x 4 Inch, PK 20 | AC2YDD 2NZP4 MSC010-200.254 mm1 1/4"-Full Hard-Rockwell C35 To C45-2 3/4"20€43.98
MAUDLIN PRODUCTS MSC015-20 Slotted Shim, Replacement Pack, C .015 x 4 x 4 Inch, PK 20 | AC2YDE 2NZP5 MSC015-200.381 mm1 1/4"-Full Hard-Rockwell C35 To C45-2 3/4"20€44.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAUDLIN PRODUCTS MSC-625-SS Thick Slotted Shim, 304 SS, MS C 4 x 4 Inch Size, 5/8 Inch Slot Width
€70.13 /unit