MAUDLIN PRODUCTS B004-100 Shim Roll, Brass, .004 x 6 x 100 Inch Size | CD8WKL

MAUDLIN PRODUCTS B004-100 Shim Roll, Brass, .004 x 6 x 100 Inch Size

Item: CD8WKL Model: B004-100
Limited Availability
€33.37 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemShim Stock
Diameter6"
Length100"
MaterialBrass
Thickness0.004"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelThicknessMaterialMaterial GradeShim WidthDiameterThickness ToleranceRockwell HardnessTemperPrice
MAUDLIN PRODUCTS 001-6-100 Shim Roll, 302 Full Hard, 6 x 100 Inch x 0.025 mm | AC2YGJ 2NZZ6 001-6-1000.025 mmStainless Steel----0.0001" to +0.0001"Rockwell C40 To C45Full Hard€54.33
MAUDLIN PRODUCTS 002-6-100 Shim Roll, 302 Full Hard, 6 x 100 Inch x 0.051 mm | AC2YGK 2NZZ7 002-6-1000.051 mmStainless Steel----0.0001" to +0.0001"Rockwell C40 To C45Full Hard€34.06
MAUDLIN PRODUCTS 003-6-100 Shim Roll, 302 Full Hard, 6 x 100 Inch x 0.076 mm | AC2YGL 2NZZ8 003-6-1000.076 mmStainless Steel----0.0002" to +0.0002"Rockwell C40 To C45Full Hard€32.58
MAUDLIN PRODUCTS 004-6-100 Shim Roll, 302 Full Hard, 6 x 100 Inch x 0.102 mm | AC2YGM 2NZZ9 004-6-1000.102 mmStainless SteelGrade 302---0.0002" to +0.0002"Rockwell C40 To C45Full Hard€31.74
MAUDLIN PRODUCTS 005-6-100 Shim Roll, 302 Full Hard, 6 x 100 Inch x 0.127 mm | AC2YVD 2PAA1 005-6-1000.127 mmStainless Steel----0.0003" to +0.0003"Rockwell C40 To C45Full Hard€36.76
MAUDLIN PRODUCTS 006-6-100 Shim Roll, 302 Full Hard, 6 x 100 Inch x 0.152 mm | AC2YVE 2PAA2 006-6-1000.152 mmStainless Steel----0.0005" to +0.0005"Rockwell C40 To C45Full Hard€36.68
MAUDLIN PRODUCTS 007-6-100 Shim Roll, 302 Full Hard, 6 x 100 Inch x 0.178 mm | AC2YVF 2PAA3 007-6-1000.178 mmStainless SteelGrade 302---0.0005" to +0.0005"Rockwell C40 To C45Full Hard€37.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAUDLIN PRODUCTS B004-100 Shim Roll, Brass, .004 x 6 x 100 Inch Size
€33.37 /unit