MAUDLIN PRODUCTS 316-020-6-50 Shim Roll, 316 SS, 6 x 50 Inch x 0.508 mm | AC2YFM 2NZX4

MAUDLIN PRODUCTS 316-020-6-50 Shim Roll, 316 SS, 6 x 50 Inch x 0.508 mm

Item: AC2YFM Model: 316-020-6-50Cross Ref: 2NZX4
In Stock

Get it by Wednesday, Jun 11

€52.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShim Stock
GradeGrade 316
Length Tolerance-0.25" to +0.25"
MaterialStainless Steel
Rockwell HardnessRockwell B88
Size6 x 50"
TemperAnnealed
Tensile Strength80000 psi
Thickness0.508 mm
Thickness Tolerance-0.0005" to +0.0005"
TypeRoll
Width Tolerance-0.005" to +0.005"

Shipping Info:

Ship weight (kg) 1.1025
Ship height (cm)20.32
Ship length (cm)31.5
Ship width (cm)31.75
HS code7220120000
Country of OriginUS

Product Variants

ProductModelThicknessThickness ToleranceSizeWidth ToleranceMaterialTemperMaterial GradeRockwell HardnessPrice
MAUDLIN PRODUCTS 316-002-6-50 Shim Roll, 316 SS, 6 x 50 Inch x 0.051 mm | AC2YFE 2NZW6 316-002-6-500.051 mm-0.0001" to +0.0001"6 x 50"-0.005" to +0.005"Stainless SteelAnnealed-Rockwell B88€26.51
MAUDLIN PRODUCTS 316-003-6-50 Shim Roll, 316 SS, 6 x 50 Inch x 0.076 mm | AC2YFF 2NZW7 316-003-6-500.076 mm-0.0002" to +0.0002"6 x 50"-0.005" to +0.005"Stainless SteelAnnealed-Rockwell B88€30.50
MAUDLIN PRODUCTS 316-004-6-50 Shim Roll, 316 SS, 6 x 50 Inch x 0.102 mm | AC2YFG 2NZW8 316-004-6-500.102 mm-0.0002" to +0.0002"6 x 50"-0.005" to +0.005"Stainless SteelAnnealed-Rockwell B88€31.38
MAUDLIN PRODUCTS 316-005-6-50 Shim Roll, 316 SS, 6 x 50 Inch x 0.127 mm | AC2YFH 2NZW9 316-005-6-500.127 mm-0.0003" to +0.0003"6 x 50"-0.005" to +0.005"Stainless SteelAnnealedGrade 316Rockwell B88€32.93
MAUDLIN PRODUCTS 316-007-6-50 Shim Roll, 316 SS, 6 x 50 Inch x 0.178 mm | AC2YFJ 2NZX1 316-007-6-500.178 mm-0.0005" to +0.0005"6 x 50"-0.005" to +0.005"Stainless SteelAnnealed-Rockwell B88€34.47
MAUDLIN PRODUCTS 316-010-6-50 Shim Roll, 316 SS, 6 x 50 Inch x 0.254 mm | AC2YFK 2NZX2 316-010-6-500.254 mm-0.0005" to +0.0005"6 x 50"-0.005" to +0.005"Stainless SteelAnnealed-Rockwell B88€40.43
MAUDLIN PRODUCTS 316-015-6-50 Shim Roll, 316 SS, 6 x 50 Inch x 0.381 mm | AC2YFL 2NZX3 316-015-6-500.381 mm-0.0005" to +0.0005"6 x 50"-0.005" to +0.005"Stainless SteelAnnealed-Rockwell B88€45.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAUDLIN PRODUCTS 316-020-6-50 Shim Roll, 316 SS, 6 x 50 Inch x 0.508 mm
€52.34 /unit