Flat Shipping

Flat Shipping at €24.99 + VAT

MATCO-NORCA 330-069 Repair Clamp 3 Bolt 1 1/4 Inch 304 Stainless Steel | AE7BLC 5WMP8

MATCO-NORCA 330-069 Repair Clamp 3 Bolt 1 1/4 Inch 304 Stainless Steel

Item: AE7BLC Model: 330-069Cross Ref: 5WMP8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€53.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRepair Clamp
Bolt Size3/8"
For Pipe Size1 1/4"
Length9"
Metal DetectableYes
Tube Size1 1/4"
TypeThree Bolt
Bolt Diameter3/8"
Bolt MaterialSteel
Clamp MaterialStainless Steel
Gasket CoveragePartial Coverage
Gasket MaterialNitrile Rubber
Lug MaterialIron
Maximum Operating Pressure150 psi
Nut MaterialSteel
Outlet ConnectionNo
Overall Length9"
Product TypePartial Coverage Clamp

Shipping Info:

Ship weight (kg) 0.747
Ship height (cm)7.62
Ship length (cm)22.86
Ship width (cm)7.62
HS code7326908588
Country of OriginUS

Product Details:

    • Special Features: For Joining Two Lengths Of Similar Threaded Rod, Temp. Range -40 to 212 F, Pressure Rating 150 PSI

Product Variants

ProductModelFor Pipe SizeTypeBolt SizeMaterialMetal DetectableGradePad SizePrice
MATCO-NORCA 330-029 Repair Clamp Three Bolt 3/8 Inch 304 Stainless Steel | AE7BKV 5WMP0 330-0293/8"Three Bolt3/8"-Yes--€45.19
MATCO-NORCA 330-0312 Repair Clamp Four Bolt 1/2 Inch 304 Stainless Steel | AE7BKW 5WMP1 330-03121/2"Four Bolt3/8"-Yes--€48.37
MATCO-NORCA 330-0412 Repair Clamp Four Bolt 3/4 Inch 304 Stainless Steel | AE7BKX 5WMP3 330-04123/4"Four Bolt3/8"-Yes--€60.92
MATCO-NORCA 330-049 Repair Clamp Three Bolt 3/4 Inch 304 Stainless Steel | AE7BKY 5WMP4 330-0493/4"Three Bolt3/8"-Yes--€47.53
MATCO-NORCA 330-0512 Repair Clamp Four Bolt 1 Inch 304 Stainless Steel | AE7BKZ 5WMP5 330-05121"Four Bolt3/8"-Yes--€66.62
MATCO-NORCA 330-059 Repair Clamp Three Bolt 1 Inch 304 Stainless Steel | AE7BLA 5WMP6 330-0591"Three Bolt3/8"-Yes--€52.72
MATCO-NORCA 330-0612 Repair Clamp Four Bolt 1 1/4 Inch 304 Stainless Steel | AE7BLB 5WMP7 330-06121 1/4"Four Bolt3/8"-Yes-4"€72.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MATCO-NORCA 330-069 Repair Clamp 3 Bolt 1 1/4 Inch 304 Stainless Steel
€53.59 /unit