Flat Shipping

Flat Shipping at €24.99 + VAT

MATCO-NORCA 26-1019LF 1/4-turn Stop Angle 5/8 Inch x 3/8 In | AE4NJY 5LYF3

MATCO-NORCA 26-1019LF 1/4-turn Stop Angle 5/8 Inch x 3/8 In

Item: AE4NJY Model: 26-1019LFCross Ref: 5LYF3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuarter-Turn Supply Stop
Body MaterialBrass
Body StyleAngle
FinishChrome Plated
Handle MaterialZinc
Inlet Size5/8"
Inlet TypeCompression
Max. Working Pressure125 psi
Outlet Size3/8"
Outlet TypeCompression
Stem MaterialBrass
Temp. Range+40°F to +180°F
Connection - Side 15/8" Compression
Connection - Side 23/8" Compression
Connection Gender - Side 1Female
Connection Gender/type - Side 1Compression
Connection Gender/type - Side 2Compression
Connection Size - Side 15/8"
Connection Size - Side 23/8"
Connection Type - Side 2Compression
Connection Type-side 1Compression
Handle Operation1/4-Turn
Handle TypeLever
Max. Media Temperature160°F
Max. Operating Pressure125 psi
Media Temp. Range32°F to 160°F
Min. Media Temperature32°F
Overall Length2.3"
StandardsNSF, UPC
Valve Body MaterialChrome Plated Brass

Shipping Info:

Ship weight (kg) 0.117
Ship height (cm)8.64
Ship length (cm)29.97
Ship width (cm)7.11
HS code8481801040
Country of OriginID

Product Variants

ProductModelBody StyleInlet SizeOutlet SizeHandle MaterialBody MaterialFinishMax. Working PressureTemp. RangePrice
MATCO-NORCA 29-1001LF 1/4-turn Stop Angle 3/8 Inch x 3/8 In | AE4NJV 5LYF0 29-1001LFAngle3/8"3/8"Zinc AlloyBrassChrome Plated125 psi+40°F to +180°F€7.68
MATCO-NORCA 26-1003LF 1/4-turn Stop Angle 1/2 Inch x 3/8 In | AE4NJX 5LYF2 26-1003LFAngle1/2"3/8"ZincBrassChrome Plated125 psi+40°F to +180°F€11.10
MATCO-NORCA 26-1009LF 1/4-turn Stop Angle 1/2 Inch x 3/8 In | AE4NJZ 5LYF4 26-1009LFAngle1/2"3/8"ZincBrassChrome Plated125 psi+40°F to +180°F€13.21
MATCO-NORCA 26-1014LF 1/4-turn Stop Straight 5/8 Inch x 3/8 In | AE4NKA 5LYF5 26-1014LFStraight5/8"3/8"ZincBrassChrome Plated125 psi+40°F to +180°F€13.43
MATCO-NORCA 26-1004LF 1/4-turn Stop Straight 3/8 Inch x 1/2 In | AE4NKB 5LYF6 26-1004LFStraight3/8"1/2"ZincBrassChrome Plated125 psi+40°F to +180°F€12.40
MATCO-NORCA 26-1001LF 1/4-turn Stop Angle 3/8 Inch x 3/8 In | AE4NKC 5LYF7 26-1001LFAngle3/8"3/8"Zinc AlloyBrassChrome Plated125 psi+40°F to +180°F€9.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MATCO-NORCA 26-1019LF 1/4-turn Stop Angle 5/8 Inch x 3/8 In
€19.84 /unit