Flat Shipping

Flat Shipping at €24.99 + VAT

MASTER WL0305BOX Lock Door Lever Lockset, Grade 3, Wave, Antique Brass, Not Keyed | CT2HFL

MASTER WL0305BOX Lock Door Lever Lockset, Grade 3, Wave, Antique Brass, Not Keyed

Item: CT2HFL Model: WL0305BOXCross Ref: 492W66
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€75.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Lever Lockset
Ada CompliantNo
Cylinder Core TypeConventional
Electrical/mechanicalMechanical
FeaturesSix-Way Adjustable Latch
FinishAntique Brass
For Use WithInterior Doors
FunctionPrivacy
Handle MaterialSteel
Handle TypeLever
Includes(2) Keys
Key TypeNot Keyed
Keyway TypeNone
Ligature ResistantNo
Location TypeCommercial
Lockset Fire RatingNot Rated
Lockset Performance StrengthMedium Duty
Mortise / CylindricalCylindrical
Number Of Keys0
Pins0
Required Door Thickness1 3/8" to 1 3/4"
Strike Dim.1 5/8" x 2 1/4"
Strike TypeRound, Square Corner Full Lip
StyleWave
Visual Indicator MessageNo Message
Ansi GradeGrade 3
Ansi Lockset FunctionPrivacy
Backset2 3/8"
Door Thickness - Maximum1 3/4"
Door Thickness - Minimum1 3/8"
Fire RatingNot Rated
General Lockset FunctionPrivacy Lever Locksets
Hand OrientationNon Handed
Inside Locking AccessKeyway
Knob/handle MaterialBrass
Ligature ResistanceNot Ligature Resistant
Lock Assembly TypeCylindrical
Lockset Handle TypeLever
Lockset StyleWave
Lockset TypeMechanical
Number Of Pins0
Outside Locking AccessNot Lockable
Performance Duty Rating2
PropertiesAdjustable
StandardsANSI
Strike Plate Height2 1/4"
Strike Plate Width1 5/8"

Shipping Info:

Ship weight (kg) 0.7587
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelStyleFinishKey TypeKeyway TypePinsNumber Of KeysFunctionVisual Indicator MessagePrice
MASTER RL0112PKA4S Lock Door Lever Lockset, Grade 3, Aged Bronze, Alike Inch Sets Of 4 | CT2HDJ RL0112PKA4SReturnAged BronzeAlike In Sets Of FourSchlage SC162Entrance LockNo Message€59.84
MASTER RL0212PKA4 Lock Door Lever Lockset, Grade 3, Aged Bronze, Kwikset Kw1, Alike Inch Sets Of 4 | CT2HDK RL0212PKA4ReturnAged BronzeAlike In Sets Of FourKwikset Kw162StoreroomNo Message€59.26
MASTER RL0112PKA4 Lock Door Lever Lockset, Grade 3, Aged Bronze, Kwikset Kw1, Alike Inch Sets Of 4 | CT2HDL RL0112PKA4ReturnAged BronzeAlike In Sets Of FourKwikset Kw162Entrance LockNo Message€60.02
MASTER RL0512PBOX Lock Door Lever Lockset, Grade 3, Aged Bronze, Not Keyed | CT2HDM RL0512PBOXReturnAged BronzeNot KeyedNone--DummyNo Message€25.05
MASTER RL0412PBOX Lock Door Lever Lockset, Grade 3, Aged Bronze, Not Keyed | CT2HDN RL0412PBOXReturnAged BronzeNot KeyedNone--PassageNo Message€47.86
MASTER RL0312PBOX Lock Door Lever Lockset, Grade 3, Aged Bronze, Not Keyed | CT2HDP RL0312PBOXReturnAged BronzeNot KeyedNone--PrivacyNo Message€49.91
MASTER RL0203KA4S Lock Door Lever Lockset, Grade 3, Bright Brass, Alike Inch Sets Of 4 | CT2HDQ RL0203KA4SReturnBright BrassAlike In Sets Of FourSchlage SC162StoreroomNo Message€52.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MASTER WL0305BOX Lock Door Lever Lockset, Grade 3, Wave, Antique Brass, Not Keyed
€75.44 /unit