Flat Shipping

Flat Shipping at €24.99 + VAT

MASTER RF101GS-RD Roof Vent Pipe Boot, Round Base, 2 1/2 Inch Max Pipe, Aluminum, Epdm | CT2GYF

MASTER RF101GS-RD Roof Vent Pipe Boot, Round Base, 2 1/2 Inch Max Pipe, Aluminum, Epdm

Item: CT2GYF Model: RF101GS-RDCross Ref: 306C32
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoot
ApplicationPipe Vents
Base Dia.6 1/4"
Base MaterialAluminum
Base ShapeRound
Collar MaterialEPDM
For Maximum Pipe Size2 1/2"
For Minimum Pipe Size7/8"
For Number Of Pipes1
For Roof Angle14°
For Roof TypePitched
IncludesStainless Steel Gripper
Inside Dia.3/4"
Max. Ambient Temp.275°F
Metal Material Thickness0.3"
Min. Temp.-67°F
Seal MaterialSilicone
Top OpeningOpen
Base Diameter6 1/4"
Inside Diameter3/4"
Material - BaseAluminum
Material - CollarEPDM
Maximum Ambient Temperature275°F
Minimum Temperature-67°F
Product TypeUniversal Retrofit Master Flash

Shipping Info:

Ship weight (kg) 0.45

Product Variants

ProductModelBase ShapeFor Maximum Pipe SizeTop OpeningFor Minimum Pipe SizeFor Roof AngleInside Dia.Base WidthBase LengthPrice
MASTER RS101GA Roof Vent Pipe Boot, Rectangular Base, 24 X 20 Inch Base Size | CT2GXP RS101GARectangular8"Open2 3/4"20°, 45°2 1/2"20"24"€25.35
MASTER RS101BA Roof Vent Pipe Boot, Rectangular Base, 24 X 20 Inch Base Size | CT2GXQ RS101BARectangular8"Open2 3/4"20°, 45°2 1/2"20"24"€26.45
MASTER RS051BA Roof Vent Pipe Boot, Rectangular Base, 3 1/4 Inch Max Pipe, Aluminum | CT2GXR RS051BARectangular3 1/4"Closed7/8"20°, 45°-16"19 1/4"€23.25
MASTER RS051GA Roof Vent Pipe Boot, Rectangular Base, 3 1/4 Inch Max Pipe, Aluminum | CT2GXT RS051GARectangular3 1/4"Closed7/8"20°, 45°-16"19 1/4"€23.25
MASTER RS201GA Roof Vent Pipe Boot, Rectangular Base, 30 X 26 Inch Base Size | CT2GXU RS201GARectangular11 1/2"Open7"20°, 45°5 5/8"26"30"€51.50
MASTER RS201BA Roof Vent Pipe Boot, Rectangular Base, 30 X 26 Inch Base Size | CT2GXV RS201BARectangular11 1/2"Open7"20°, 45°5 5/8"26"30"€51.50
MASTER RD101BA Roof Vent Pipe Boot, Round Base, 1 7/8 Inch Max Pipe, Aluminum, Epdm | CT2GXW RD101BARound1 7/8"Closed1/8"36°---€13.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MASTER RF101GS-RD Roof Vent Pipe Boot, Round Base, 2 1/2 Inch Max Pipe, Aluminum, Epdm
€33.75 /unit