MASTER PRODUCTS HU-1500USSHZYBAGGR Flat Washer 1 5/8ID x 3 1/2 Outer Dia - Pack of 150 | AE3HUP 5DJD8

MASTER PRODUCTS HU-1500USSHZYBAGGR Flat Washer, 1 1/2 In Fits Bolt Size, Std, 1 5/8 In I.D., 0.156 In Thk., 150 Pk

Item: AE3HUP Model: HU-1500USSHZYBAGGRCross Ref: 5DJD8
In Stock

Get it by Tuesday, Jun 17

€990.69 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Washer
ColorYellow
FinishYellow Zinc Plated
Fits Bolt Sizes1 1/2"
HardnessRockwell C38-C45
Inside Dia.1 5/8"
MaterialSteel
Outside Dia.3 1/2"
System Of MeasurementImperial
Thickness0.156"
Thickness Tolerance-0.028" to +0.028"
Washer TypeStandard Washer
Dimensional StandardsASME B18.5, ASTM F-436
Flat Washer TypeStandard
For Screw Size1 1/2"
Inside Diameter1.625"
Material Grade/classGrade 2
Maximum Thickness0.164"
Minimum Thickness0.164"
Outside Diameter3 1/2"
Rockwell HardnessRC38

Shipping Info:

Ship weight (kg) 22.5
Ship height (cm)24.13
Ship length (cm)20.32
Ship width (cm)20.32
HS code7318220000
Country of OriginUS

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessThickness ToleranceHardnessColorTemp. RangePkg. Qty.Price
APPROVED VENDOR M38211.030.0001 Flat Washer Steel Fits M3 - Pack Of 100 | AB8EWP 25DL16 M38211.030.0001M33.2 mm9 mm0.8 mm----58°F to +302°F100€1.13
APPROVED VENDOR M38211.040.0001 Flat Washer Steel Fits M4 - Pack Of 100 | AB8EWQ 25DL17 M38211.040.0001M44.3 mm12 mm1 mm----58°F to +302°F100€1.44
APPROVED VENDOR M38211.050.0001 Flat Washer Steel Fits M5 - Pack Of 100 | AB8EWR 25DL18 M38211.050.0001M55.3 mm15 mm1.2 mm----58°F to +302°F100€2.07
APPROVED VENDOR M38211.060.0001 Flat Washer Steel Fits M6 - Pack Of 100 | AB8EWT 25DL19 M38211.060.0001M66.4 mm18 mm1.6 mm----58°F to +302°F100€3.06
APPROVED VENDOR M38211.070.0001 Flat Washer Steel Fits M7 - Pack Of 100 | AB8EWU 25DL20 M38211.070.0001M77.4 mm22 mm2 mm----58°F to +302°F100€6.95
APPROVED VENDOR M38211.080.0001 Flat Washer Steel Fits M8 - Pack Of 100 | AB8EWV 25DL21 M38211.080.0001M88.4 mm24 mm2 mm----58°F to +302°F100€6.16
APPROVED VENDOR M38211.100.0001 Flat Washer Steel Fits M10 - Pack Of 100 | AB8EWW 25DL22 M38211.100.0001M1010.5 mm30 mm2.5 mm----58°F to +302°F100€11.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MASTER PRODUCTS HU-1500USSHZYBAGGR Flat Washer, 1 1/2 In Fits Bolt Size, Std, 1 5/8 In I.D., 0.156 In Thk., 150 Pk
€990.69 /pack