Flat Shipping

Flat Shipping at €24.99 + VAT

MASTER MAGNETICS RE40CUT6BX Data Card Holder Side Load - Pack Of 25 | AF3QML 8AY12

MASTER MAGNETICS RE40CUT6BX Magnetic Data Card Holder, 6 Inch Length, 2 Inch Width, Pack Of 25

Item: AF3QML Model: RE40CUT6BXCross Ref: 8AY12
Limited Availability

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.10 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMagnetic Data Card Holder
ColorCharcoal
FinishMatte
Height1 7/8"
Includes35 Pre-Cut Paper Data Cards
Label Holder Mounting TypeMagnetic
Length6"
MaterialMagnetic
Mounting TypeMagnet
Strip TypeMagnetic
Thickness1/8"
TypeMagnetic Card Side Load
Width1 7/8"

Shipping Info:

Ship weight (kg) 1.1475
Ship height (cm)8.64
Ship length (cm)17.53
Ship width (cm)11.18
HS code8505192000
Country of OriginUS

Product Variants

ProductModelMaterialColorShapeStrip TypePkg. Qty.Price
MASTER MAGNETICS RE20CUT6BX Magentic Card Holder - Pack Of 25 | AF3QMJ 8AY10 RE20CUT6BXMagneticCharcoal-Magnetic25€27.36
RFQ
MASTER MAGNETICS RE90CUT5BX Card Holder Magnetic - Pack Of 25 | AF3QMM 8AY13 RE90CUT5BXMagneticCharcoal-Magnetic25€49.85
RFQ
MASTER MAGNETICS RE20CUT3BX Data Card Holder - Pack Of 25 | AF4GZG 8WRP9 RE20CUT3BXMagneticCharcoal-Magnetic25€23.39
RFQ
MASTER MAGNETICS RE90CUT6BX Card Holder Magnetic - Pack Of 25 | AF4LGC 9AAZ1 RE90CUT6BX---Magnetic25€56.60
RFQ
MASTER MAGNETICS RE40 Magnetic Card Holder 1.75in x 50 Feet | AF4MHU 9CFA4 RE40---Magnetic1€95.81
RFQ
MASTER MAGNETICS RE10CUT3BXS01 Magnetic Data Card Holder, 3 Inch Length, 0.50 Inch Width | CJ6MXY RE10CUT3BXS01Rubber-Custom-1€34.76
RFQ
MASTER MAGNETICS RE20CUT3BXS01 Magnetic Data Card Holder, 3 Inch Length, 1 Inch Width | CJ6MXZ RE20CUT3BXS01Rubber-Custom-1€42.94
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MASTER MAGNETICS RE40CUT6BX Magnetic Data Card Holder, 6 Inch Length, 2 Inch Width, Pack Of 25
€35.10 /unit