MASTER MAGNETICS MRHS36RXC Magnetic Sweeper, Hang Type With Release, 36 Inch Sweeping Width | CJ6MTZ

MASTER MAGNETICS MRHS36RXC Magnetic Sweeper, Hang Type With Release, 36 Inch Sweeping Width

Item: CJ6MTZ Model: MRHS36RXC
Limited Availability
€155.45 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHanging Magnetic Sweeper
ColorBlack, Silver
Force Rating330 lbs.
Height6 1/2"
Length3 1/8"
Magnet MaterialCeramic
MaterialAluminum, Rubber, Steel
Operating Speed3 mph to 5 mph
Pickup Capacity7.1 lbs.
ShapeCustom
Sweeping Width36"
Width36"

Product Variants

ProductModelMaterialHeightForce RatingSweeping WidthPickup CapacityColorMagnet MaterialShapePrice
MASTER MAGNETICS MRHS48RXC Magnetic Sweeper, Hang Type With Release, 48 Inch Sweeping Width | CJ6MUA MRHS48RXCAluminum, Rubber, Steel6 1/2"440 lbs.48"9.4 lbs.Black, SilverCeramicCustom€191.35
RFQ
MASTER MAGNETICS MRS18 Magnetic Sweeper, Hang Type With Release, 18 Inch Sweeping Width | CJ6MUB MRS18Aluminum1 3/4"160 lbs.18"8 lbs.Black, SilverCeramicCustom€209.39
RFQ
MASTER MAGNETICS MRS24 Magnetic Sweeper, Hang Type With Release, 24 Inch Sweeping Width | CJ6MUC MRS24Aluminum1 3/4"213 lbs.24"11 lbs.Black, SilverCeramicCustom€278.13
RFQ
MASTER MAGNETICS MRS36 Magnetic Sweeper, Hang Type With Release, 36 Inch Sweeping Width | CJ6MUD MRS36Aluminum1 3/4"320 lbs.36"16 lbs.Black, SilverCeramicCustom€376.39
RFQ
MASTER MAGNETICS MRS48 Magnetic Sweeper, Hang Type With Release, 48 Inch Sweeping Width | CJ6MUE MRS48Aluminum1 3/4"426 lbs.48"22 lbs.Black, SilverCeramicCustom€544.79
RFQ
MASTER MAGNETICS MRS72 Magnetic Sweeper, Hang Type With Release, 72 Inch Sweeping Width | CJ6MUF MRS72Aluminum1 3/4"640 lbs.72"33 lbs.Black, SilverCeramicCustom€637.29
RFQ
MASTER MAGNETICS MRS78 Magnetic Sweeper, Hang Type With Release, 78 Inch Sweeping Width | CJ6MUG MRS78Aluminum1 3/4"695 lbs.78"36 lbs.Black, SilverCeramicCustom€713.73
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MASTER MAGNETICS MRHS36RXC Magnetic Sweeper, Hang Type With Release, 36 Inch Sweeping Width
€155.45 /unit