MASTER MAGNETICS MFSM36 Magnetic Floor Sweeper, 36 Inch Sweeping Width | CJ6NBH

MASTER MAGNETICS MFSM36 Magnetic Floor Sweeper, 36 Inch Sweeping Width

Item: CJ6NBH Model: MFSM36
Limited Availability
€261.78 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMagnetic Sweeper
ColorBlack, Silver
Force Rating240 lbs.
Handle Dia.7/8"
Handle Height42"
Handle Length42"
Height43 1/2"
Length7 1/2"
Magnet MaterialCeramic
MaterialAluminum, Rubber, Steel
Operating Speed3 mph to 5 mph
Pickup Capacity11.25 lbs.
ShapeCustom
Sweeping Width36"
Width40 1/2"

Product Variants

ProductModelHeightForce RatingSweeping WidthPickup CapacityMaterialColorMagnet MaterialShapePrice
MASTER MAGNETICS MFSM12 Magnetic Floor Sweeper, 12 Inch Sweeping Width | CJ6NBF MFSM1243 1/2"80 lbs.12"3.75 lbs.Aluminum, Rubber, SteelBlack, SilverCeramicCustom€103.01
RFQ
MASTER MAGNETICS MFSM24 Magnetic Floor Sweeper, 24 Inch Sweeping Width | CJ6NBG MFSM2442 1/2"160 lbs.24"7.5 lbs.Aluminum, Rubber, SteelBlack, SilverCeramicCustom€151.12
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MASTER MAGNETICS MFSM36 Magnetic Floor Sweeper, 36 Inch Sweeping Width
€261.78 /unit