MASTER MAGNETICS 07662 Magnetic Tool Bar, Screw Mount, 20 lbs./Inch Pull Rating, 24 Inch Length | CJ6NDG

MASTER MAGNETICS 07662 Magnetic Tool Bar, Screw Mount, 20 lbs./Inch Pull Rating, 24 Inch Length

Item: CJ6NDG Model: 07662
Limited Availability
€26.72 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool Hanger
ColorRed, Silver
FinishStainless Steel
Force Rating20 lbs.
Height1 1/8"
Length24"
Magnet MaterialCeramic
MaterialSteel
Pull Force30 lbs.-in.
ShapeRectangle
Thread Size1/4"-20
Width3/4"

Product Variants

ProductModelColorFinishMaterialHeightMagnet MaterialShapeForce RatingPull ForcePrice
MASTER MAGNETICS 07661 Magnetic Tool Bar, Screw Mount, 20 lbs./Inch Pull Rating, 24 Inch Length | CJ6NDF 07661Black, YellowPowder CoatSteel1 1/8"CeramicRectangle20 lbs.30 lbs.-in.€23.48
RFQ
MASTER MAGNETICS 07663 Magnetic Tool Bar, Screw Mount, 20 lbs./Inch Pull Rating, 13 Inch Length | CJ6NDH 07663Black, YellowPowder CoatSteel1 1/8"CeramicRectangle20 lbs.30 lbs.-in.€15.82
RFQ
MASTER MAGNETICS 07664 Magnetic Tool Bar, Screw Mount, 20 lbs./Inch Pull Rating, 13 Inch Length | CJ6NDJ 07664Red, SilverStainless SteelSteel1 1/8"CeramicRectangle20 lbs.30 lbs.-in.€18.31
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MASTER MAGNETICS 07662 Magnetic Tool Bar, Screw Mount, 20 lbs./Inch Pull Rating, 24 Inch Length
€26.72 /unit