MASTER MAGNETICS 07543 Magnetic Floor Sweeper With Release, 18 Inch Sweeping Width | CJ6NBJ

MASTER MAGNETICS 07543 Magnetic Floor Sweeper With Release, 18 Inch Sweeping Width

Item: CJ6NBJ Model: 07543
Limited Availability
€74.59 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMagnetic Sweeper w/Release
ColorBlack, Silver
Force Rating97.5 lbs.
Handle Dia.1"
Handle Height44"
Handle Length44"
Height26"
Length7"
Magnet MaterialCeramic
MaterialAluminum, Rubber, Steel
Operating Speed3 mph to 5 mph
Pickup Capacity4 lbs.
ShapeCustom
Sweeping Width18"
Width22 1/2"

Product Variants

ProductModelHeightForce RatingSweeping WidthHandle LengthPickup CapacityHandle Dia.Handle HeightMaterialPrice
MASTER MAGNETICS MFSM14RX Magnetic Floor Sweeper With Release, 14 Inch Sweeping Width | CJ6NBL MFSM14RX42 1/2"233 lbs.14"48"3 lbs.7/8"48"Aluminum, Rubber, Steel€118.99
RFQ
MASTER MAGNETICS MFSM24RX Magnetic Floor Sweeper With Release, 24 Inch Sweeping Width | CJ6NBM MFSM24RX42 1/2"400 lbs.24"48"6 lbs.7/8"48"Aluminum, Rubber, Steel€233.70
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MASTER MAGNETICS 07543 Magnetic Floor Sweeper With Release, 18 Inch Sweeping Width
€74.59 /unit