MASTER MAGNETICS 07259 Button Magnet 3/4 Inch Diameter | AH8DNU 38HY84

MASTER MAGNETICS 07259 Button Magnet, 3/4 Inch Diameter

Item: AH8DNU Model: 07259Cross Ref: 38HY84
Limited Availability

Get it by Tuesday, Jun 10

€5.23 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemButton Magnet
Diameter3/4"
Load Capacity4 lbs.
MaterialSteel
OperationManual
Surface Size3/4"
TypeMagnetic
Width3/4"

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)7.62
Country of OriginCN

Product Variants

ProductModelDiameterLoad CapacityThicknessHeightColorShapeSurface SizeFinishPrice
MASTER MAGNETICS 07258 Button Magnet With Keeper, 0.50 Inch Dia. | CJ6MVG 072581/2"-0.165"3/8"Red, SilverRound-Enamel€3.40
RFQ
MASTER MAGNETICS 07260 Button Magnet, 6 lbs. Pull Rating | CJ6MVH 07260-6 lbs.------€9.31
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MASTER MAGNETICS 07259 Button Magnet, 3/4 Inch Diameter
€5.23 /unit