MASTER MAGNETICS 07256 Magnetic Pickup Tool With Locking Hinge, Extends to 14.5 Inch Length | CJ6MZL

MASTER MAGNETICS 07256 Magnetic Pickup Tool With Locking Hinge, Extends to 14.5 Inch Length

Item: CJ6MZL Model: 07256
Limited Availability
€6.47 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMagnetic Pickup Tool
ColorBlack, Silver
Diameter3 1/4"
Extended Length14 1/2"
FinishChrome
Force Rating3 lbs.
GradeGrade 35
Handle Height35"
Length9 3/4"
Magnet MaterialNeodymium
MaterialSteel, Vinyl
ShapeRod

Product Variants

ProductModelDiameterExtended LengthMaterialMagnet MaterialColorShapeForce RatingFinishPrice
MASTER MAGNETICS 07247 Magnetic Pick-Up Tool 37 Inch Length | AH8DNT 38HY83 072473 1/4"37"Ceramic Magnet, SteelCeramic----€20.10
RFQ
MASTER MAGNETICS 07227 Magnetic Pickup Tool With Locking Hinge, 25 Inch Length | CJ6MZH 072270.45"25"Rubber, SteelNeodymiumBlack, SilverRod5 lbs.Chrome€11.03
RFQ
MASTER MAGNETICS 07228 Magnetic Pickup Pointer, Extends to 25.50 Inch Length | CJ6MZJ 072280.3"25 1/2"MetalNeodymiumSilverRod3 lbs.Chrome€4.39
RFQ
MASTER MAGNETICS 07229 Magnetic Pickup Tool, 19 Inch Length | CJ6MZK 072290.306"-Plastic, Metal, VinylNeodymiumSilverRod2 lbs.Chrome€5.35
RFQ
MASTER MAGNETICS 07264 Pickup Tool with Pocket Clip, 5.75 Inch Length | CJ6MZM 072640.313"-MetalNeodymiumSilverRod2 lbs.Chrome€3.95
RFQ
MASTER MAGNETICS 07347X12DSP Magnetic Pickup Tool, Extends to 36 Inch Length | CJ6MZP 07347X12DSP--------€20.09
RFQ
MASTER MAGNETICS 07565 Magnetic Pick-up Pointer With Scribe, Extends to 26.5 Inch, 3 lbs. Pull Rating | CJ6MZR 075650.312"26 1/2"MetalNeodymiumSilverRod3 lbs.Chrome€5.69
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MASTER MAGNETICS 07256 Magnetic Pickup Tool With Locking Hinge, Extends to 14.5 Inch Length
€6.47 /unit